Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO MTA01340 Thermocouple Probe K 18 Inch .062in Sheath | AE3TVA 5FYH2

TEMPCO MTA01340 Thermocouple Probe K 18 Inch .062in Sheath

Item: AE3TVA Model: MTA01340Cross Ref: 5FYH2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermocouple Probe
Alloy TypeAlloy 600
Cable Length48"
Connector TypeSplit Leads
For AirYes
For GasesYes
For Liquids And GelsYes
For SolidsYes
For SurfacesNo
Grounded / UngroundedUngrounded
Includes ThermowellNo
InsulationMagnesium Oxide
Insulation MaterialMagnesium Oxide
Junction TypeUngrounded
Lead Length4 ft. , 48"
MaterialMagnesium Oxide, PTFE
Max. Pressure1000 psi
Maximum Wire Gauge0.25 mm
Plug Or Connector TypeBare Wire
Probe BendStraight
Probe Dia.0.063"
Probe Length18"
Probe Tip Dia.0.063"
Sensor TypeThermocouple
Sheath Size0.062"
Sheath Size (in.)0.062"
Temp. Limit2150°F
Thermocouple Element24 AWG
Thermocouple TypeK , Type K
Tip StyleRounded
TypeK
Wire Size24 AWG
Accuracy+/-2.2°C or +/-0.75%
Cable MaterialFiberglass
For ApplicationAppliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Maximum Temperature °c1260°C
Maximum Temperature °f2300°F
Minimum Temperature °c0°C
Minimum Temperature °f32°F
Probe Diameter0.063"
Probe Sheath MaterialInconel 600
Probe Size1/16" x 18"
Probe Tip Diameter0.063"
Product TypeThermocouple Probe
Temperature Range32°F to 2300°F

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)4.32
Ship length (cm)64.01
Ship width (cm)4.32
HS code9025900000
Country of OriginUS

Product Variants

ProductModelTypeMaterialSheath Size (in.)Thermocouple ElementProbe LengthThermocouple TypeInsulation MaterialTemp. LimitPrice
TEMPCO TTW00179 Thermocouple Probe Type J Length 12 In | AC8GUQ 3AAA1 TTW00179JStainless Steel0.188"20 AWG12"JFiberglass900°F€31.32
TEMPCO TTW00180 Thermocouple Probe Type K Length 3 In | AC8GUR 3AAA2 TTW00180KStainless Steel0.188"20 AWG3"KFiberglass900°F€25.29
TEMPCO TTW00181 Thermocouple Probe Type K Length 6 In | AC8GUT 3AAA3 TTW00181KStainless Steel0.188"20 AWG6"KFiberglass900°F€36.20
TEMPCO TTW00182 Thermocouple Probe Type K Length 12 In | AC8GUU 3AAA4 TTW00182KStainless Steel0.188"20 AWG12"KFiberglass900°F€43.01
TEMPCO TCP60089 Thermocouple Probe Type J Length 4 In | AC8GUV 3AAA5 TCP60089JStainless Steel0.188"20 AWG4"JFiberglass900°F€53.24
TEMPCO TCP60090 Thermocouple Probe Type J Length 4 In | AC8GUW 3AAA6 TCP60090JStainless Steel0.188"20 AWG4"JFiberglass900°F€63.32
TEMPCO TCP60091 Thermocouple Probe Type J Length 4 In | AC8GUX 3AAA7 TCP60091JStainless Steel0.188"20 AWG4"JFiberglass900°F€74.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO MTA01340 Thermocouple Probe K 18 Inch .062in Sheath
€52.47 /unit