Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO TCP60089 Thermocouple Probe Type J Length 4 In | AC8GUV 3AAA5

TEMPCO TCP60089 Thermocouple Probe Type J Length 4 In

Item: AC8GUV Model: TCP60089Cross Ref: 3AAA5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermocouple Probe
Cable Length6 ft.
Connector TypeSpade Lugs
Diameter3/16"
Fitting TypeCompression
For AirYes
For GasesYes
For Liquids And GelsYes
For SolidsYes
For SurfacesNo
Grade304
Grounded / UngroundedGrounded
Includes ThermowellNo
InsulationFiberglass
Insulation MaterialFiberglass
Junction TypeGrounded
Lead Length6 ft. , 72"
MaterialStainless Steel
Max. Pressure1000 psi
Maximum Wire Gauge0.25 mm
Plug Or Connector TypeBare Wire
Probe BendStraight
Probe Dia.0.188"
Probe Length4"
Probe Tip Dia.0.188"
Sensor TypeThermocouple
Sheath Size0.188"
Sheath Size (in.)0.188"
Temp. Limit900°F
Thermocouple Element20 AWG
Thermocouple TypeJ , Type J
Tip StyleRounded
TypeJ
Accuracy+/-2.2°C or +/-0.75%
Cable MaterialFiberglass with Stainless Steel Armor Cable
For ApplicationAppliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Maximum Temperature °c760°C
Maximum Temperature °f1400°F
Minimum Temperature °c0°C
Minimum Temperature °f32°F
Opening/diameter1/8" NPT
Probe Diameter0.188"
Probe Sheath MaterialGrade 304 Stainless Steel
Probe Size3/16" x 4"
Probe Tip Diameter0.188"
Temperature Range32°F to 1400°F

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.27
Ship length (cm)25.4
Ship width (cm)17.78
HS code9025198080
Country of OriginUS

Product Variants

ProductModelTypeMaterialSheath Size (in.)Thermocouple ElementProbe LengthThermocouple TypeInsulation MaterialTemp. LimitPrice
TEMPCO TTW00179 Thermocouple Probe Type J Length 12 In | AC8GUQ 3AAA1 TTW00179JStainless Steel0.188"20 AWG12"JFiberglass900°F€31.32
TEMPCO TTW00180 Thermocouple Probe Type K Length 3 In | AC8GUR 3AAA2 TTW00180KStainless Steel0.188"20 AWG3"KFiberglass900°F€25.29
TEMPCO TTW00181 Thermocouple Probe Type K Length 6 In | AC8GUT 3AAA3 TTW00181KStainless Steel0.188"20 AWG6"KFiberglass900°F€36.20
TEMPCO TTW00182 Thermocouple Probe Type K Length 12 In | AC8GUU 3AAA4 TTW00182KStainless Steel0.188"20 AWG12"KFiberglass900°F€43.01
TEMPCO TCP60090 Thermocouple Probe Type J Length 4 In | AC8GUW 3AAA6 TCP60090JStainless Steel0.188"20 AWG4"JFiberglass900°F€63.32
TEMPCO TCP60091 Thermocouple Probe Type J Length 4 In | AC8GUX 3AAA7 TCP60091JStainless Steel0.188"20 AWG4"JFiberglass900°F€74.53
TEMPCO MTA01182 Thermocouple Probe Type J Length 24 In | AC8HRR 3AEX8 MTA01182JStainless Steel0.188"21 AWG24"JMagnesium Oxide1300°F€63.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO TCP60089 Thermocouple Probe Type J Length 4 In
€66.77 /unit