Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO EHA00001 Enclosure Thermostat Open 60 Close 40 | AF2GLA 6THU0

TEMPCO EHA00001 Enclosure Thermostat Open 60 Close 40

Item: AF2GLA Model: EHA00001Cross Ref: 6THU0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Volt Mechanical Tstat
ApplicationMeasures Air Temperature Of Enclosure
Depth1 1/2"
Differential15°F
For Use WithEnclosure Heaters
Full Load Amps @ 120v15A
Full Load Amps @ 240v Ac10A
Height14/25"
Input Voltage120-240V AC
Number Of Switches1
Switch ActionSnap
Voltage Range120-240V AC
Width2"
Full Load Current @ 120v Ac15A
Full Load Current @ 240v Ac10A
Housing MaterialRubber
Mounting StyleAdhesive
Operating Voltage120/250V AC
Operation ModeHeating Only
Overall Depth1.5"
Overall Height5/8"
Overall Width2"
Temperature AdjustmentFixed
Temperature Differential15°F
Temperature ScaleFahrenheit
Temperature Setpoint - Maximum60°F
Temperature Setpoint - Minimum40°F

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.42
Ship length (cm)3.81
Ship width (cm)5.08
HS code9032100060
Country of OriginUS

Product Variants

ProductModelSwitch ActionHeightDepthNumber Of SwitchesDifferentialFull Load Amps @ 120vVoltage RangeFull Load Amps @ 240v AcPrice
TEMPCO EHA00009 Enclosure Thermostat Open 50 Close 32 | AF2GKZ 6THT9 EHA00009Snap14/25"1 1/2"115°F15A120-240V AC10A€109.25
TEMPCO EHA00002 Enclosure Thermostat Open 140 Close 110 | AF2GLB 6THU1 EHA00002Snap14/25"1 1/2"115°F15A120-240V AC10A€102.20
TEMPCO EHA00003 Enclosure Thermostat Open 180 Close 150 | AF2GLC 6THU2 EHA00003Snap14/25"1 1/2"115°F15A120-240V AC10A€102.20
TEMPCO TST-101-113 Thermostat, SPST, 150 To 560 Deg. F | CJ3QYW TST-101-113--------€185.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO EHA00001 Enclosure Thermostat Open 60 Close 40
€117.90 /unit