Flat Shipping

Flat Shipping at €24.99 + VAT

STRONG-TIE U70520.037.0250 Screw Anchor Zinc 3/8 x 2 1/2 - Pack Of 50 | AE2GNB 4XFX8

SIMPSON STRONG-TIE U70520.037.0250 Concrete Anchor Screw, 3/8 In Drill Bit Size, Steel, 4248 lbs. UTS, Zn Plated, Hex Washer, 2 1/2 In Anchor Lg., 50 Pk

Item: AE2GNB Model: U70520.037.0250Cross Ref: 4XFX8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.77 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Anchor Screw
Anchor Dia.3/8"
Anchor Length2 1/2"
Drill Bit Size3/8"
Edge Distance1 3/4"
FinishZinc Plated
Head StyleHex Washer
MaterialSteel
Max. Work Thickness1"
Min. Embedment2"
Screw TypeScrew Anchor
Seismic ApprovedNo
System Of MeasurementImperial
TypeSelf Threading
Ultimate Shear8240 lbs.
Ultimate Tension4248 lbs.
Compatible MaterialConcrete
Drive TypeExternal Hex
Head TypeHex
Icc Approved For Cracked ConcreteNo
Industry StandardsICC-ES ESR-2713
Material Grade/classCase Hardened
Maximum Material Thickness1"
Minimum Installation Depth2"
Overall Length2 1/2"
RemovableRemovable

Shipping Info:

Ship weight (kg) 2.8282
Ship height (cm)10.92
Ship length (cm)39.88
Ship width (cm)19.3
HS code7318158069
Country of OriginCN

Product Variants

ProductModelAnchor LengthAnchor Dia.Drill Bit SizeMin. EmbedmentMax. Work ThicknessTypeSeismic ApprovedEdge DistancePkg. Qty.Price
STRONG-TIE U70520.037.0300 Screw Anchor Zinc 3/8 x 3 L - Pack Of 50 | AC2QVY 2MCP2 U70520.037.03003"3/8"3/8"2"5/8"Large DiameterNo1 3/4"50€98.30
STRONG-TIE U70520.037.0400 Screw Anchor Zinc 3/8 x 4 L - Pack Of 50 | AC2QVZ 2MCP3 U70520.037.04004"3/8"3/8"2"1 5/8"Large DiameterNo1 3/4"50€103.37
STRONG-TIE U70520.050.0300 Screw Anchor Zinc 1/2 x 3 L - Pack Of 25 | AC2QWA 2MCP5 U70520.050.03003"1/2"1/2"2"3/4"Large DiameterNo1 3/4"25€72.44
STRONG-TIE U70520.050.0600 Screw Anchor Zinc 1/2 x 6 L - Pack Of 20 | AC2QWB 2MCP8 U70520.050.06006"1/2"1/2"2"3 3/4"Large DiameterNo1 3/4"20€148.49
STRONG-TIE U70520.075.0450 Screw Anchor Zinc 3/4 x 4 L - Pack Of 10 | AC2QWC 2MCR4 U70520.075.04504 1/2"3/4"3/4"2 1/2"2"Large DiameterNo1 3/4"10€98.86
STRONG-TIE U70520.062.0400 Anchor Screw Low Carbon Steel 5/8 x 4 - Pack Of 10 | AC6ABU 32H808 U70520.062.04004"5/8"5/8"2"-Large DiameterNo1 3/4"10€65.28
STRONG-TIE U70520.062.0500 Anchor Screw Low Carbon Steel 5/8 x 5 - Pack Of 10 | AC6ABV 32H809 U70520.062.05005"5/8"5/8"2"-Large DiameterNo1 3/4"10€62.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPSON STRONG-TIE U70520.037.0250 Concrete Anchor Screw, 3/8 In Drill Bit Size, Steel, 4248 lbs. UTS, Zn Plated, Hex Washer, 2 1/2 In Anchor Lg., 50 Pk
€84.77 /pack