Flat Shipping

Flat Shipping at €24.99 + VAT

STRONG-TIE U70520.075.0450 Screw Anchor Zinc 3/4 x 4 L - Pack Of 10 | AC2QWC 2MCR4

SIMPSON STRONG-TIE U70520.075.0450 Concrete Anchor Screw, 3/4 In Drill Bit Size, Steel, 7042 lbs. UTS, Zn Plated, 10 Pk

Item: AC2QWC Model: U70520.075.0450Cross Ref: 2MCR4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Anchor Screw
Anchor Dia.3/4"
Anchor Length4 1/2"
Drill Bit Size3/4"
Edge Distance1 3/4"
FinishZinc Plated
Head StyleHex Washer
MaterialSteel
Max. Work Thickness2"
Min. Embedment2 1/2"
Screw TypeScrew Anchor
Seismic ApprovedNo
System Of MeasurementImperial
TypeLarge Diameter
Ultimate Shear14145 lbs.
Ultimate Tension7042 lbs.
Compatible MaterialConcrete
Drive TypeExternal Hex
Head TypeHex
Icc Approved For Cracked ConcreteNo
Material Grade/classCase Hardened
Maximum Material Thickness2"
Minimum Installation Depth2 1/2"
Overall Length4 1/2"
RemovableRemovable

Shipping Info:

Ship weight (kg) 3.6675
Ship height (cm)9.4
Ship length (cm)19.56
Ship width (cm)9.14
HS code7318158069
Country of OriginCN

Product Details:

    • Sub-Brand : Simpson Strong-tie Anchor Systems

Product Variants

ProductModelAnchor LengthAnchor Dia.Drill Bit SizeMin. EmbedmentMax. Work ThicknessTypeSeismic ApprovedEdge DistancePkg. Qty.Price
STRONG-TIE U70520.037.0300 Screw Anchor Zinc 3/8 x 3 L - Pack Of 50 | AC2QVY 2MCP2 U70520.037.03003"3/8"3/8"2"5/8"Large DiameterNo1 3/4"50€98.30
STRONG-TIE U70520.037.0400 Screw Anchor Zinc 3/8 x 4 L - Pack Of 50 | AC2QVZ 2MCP3 U70520.037.04004"3/8"3/8"2"1 5/8"Large DiameterNo1 3/4"50€103.37
STRONG-TIE U70520.050.0300 Screw Anchor Zinc 1/2 x 3 L - Pack Of 25 | AC2QWA 2MCP5 U70520.050.03003"1/2"1/2"2"3/4"Large DiameterNo1 3/4"25€72.44
STRONG-TIE U70520.050.0600 Screw Anchor Zinc 1/2 x 6 L - Pack Of 20 | AC2QWB 2MCP8 U70520.050.06006"1/2"1/2"2"3 3/4"Large DiameterNo1 3/4"20€148.49
STRONG-TIE U70520.062.0400 Anchor Screw Low Carbon Steel 5/8 x 4 - Pack Of 10 | AC6ABU 32H808 U70520.062.04004"5/8"5/8"2"-Large DiameterNo1 3/4"10€65.28
STRONG-TIE U70520.062.0500 Anchor Screw Low Carbon Steel 5/8 x 5 - Pack Of 10 | AC6ABV 32H809 U70520.062.05005"5/8"5/8"2"-Large DiameterNo1 3/4"10€62.41
STRONG-TIE U70520.062.0600 Anchor Screw Low Carbon Steel 5/8 x 6 - Pack Of 10 | AC6ABW 32H810 U70520.062.06006"5/8"5/8"2"-Large DiameterNo1 3/4"10€81.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPSON STRONG-TIE U70520.075.0450 Concrete Anchor Screw, 3/4 In Drill Bit Size, Steel, 7042 lbs. UTS, Zn Plated, 10 Pk
€109.81 /pack