Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 78702 Cover For 135984 Medegen Ss | AC9XKX 3LDW1

APPROVED VENDOR 78702 Cover For 135984 Medegen Ss

Item: AC9XKX Model: 78702Cross Ref: 3LDW1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContainer Lid
ColorSilver
Diameter60"
MaterialStainless Steel
AutoclavableNo
Compatible Manufacturer Model Number78640
Product TypeCover
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.08
Ship length (cm)52.07
Ship width (cm)45.72
HS code7326908588
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 78702 Cover For 135984 Medegen Ss
€112.67 /unit