STRONG HOLD 4.22.10-WB-300-2DB-MT Cabinet Workbench Maple Top W 50 H34 D30 | AE4BFK 5HZP7

STRONG HOLD 4.22.10-WB-300-2DB-MT Cabinet Workbench Maple Top W 50 H34 D30

Item: AE4BFK Model: 4.22.10-WB-300-2DB-MTCross Ref: 5HZP7
In Stock

Get it by Wednesday, Jun 11

€7,345.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet Workbench
Gauge12 ga.
MaterialSteel
Number Of Drawers2
Overall Bench Height (in.)34"
Top MaterialMaple
Top Size1 3/4"
Top Width50"
AssemblyFully Assembled
ColorGray
Drawer Height6"
Frame MaterialSteel
Included ComponentsDrawers
Overall Depth30"
Overall Height34"
Overall Width50"
Storage ComponentsDrawers

Shipping Info:

Ship weight (kg) 256.5
Ship height (cm)96.52
Ship length (cm)86.36
Ship width (cm)137.16
HS code9403200030
Country of OriginUS

Product Details:

    • Overall Bench Depth (In.) (30)

Product Variants

ProductModelNumber Of DrawersOverall Bench Height (in.)Top MaterialTop SizeMaterialTypePrice
STRONG HOLD 43-361-MT-BFD Cabinet Workbench Maple Top H37 W48 D36 | AA2AAK 10A010 43-361-MT-BFD-37"Maple1 3/4"-Bi Fold Doors€4,876.16
STRONG HOLD 63-361-MT-BFD Cabinet Workbench Maple Top H37 W72 D36 | AA2AAL 10A011 63-361-MT-BFD-37"-1 3/4"-Bi Fold Doors€6,795.07
RFQ
STRONG HOLD 73-361-MT-BFD Cabinet Workbench Maple Top H37 W84 D36 | AA2AAM 10A012 73-361-MT-BFD-37"Maple1 3/4"-Bi Fold Doors€7,415.62
RFQ
STRONG HOLD 43-361-MT Cabinet Workbench Maple Top W 48 H37 D36 | AE4BFD 5HZP1 43-361-MT-37"-1 3/4"Steel-€4,542.70
STRONG HOLD 53-361-MT Cabinet Workbench Maple Top W 60 H37 D36 | AE4BFE 5HZP2 53-361-MT-37"-1 3/4"Steel-€5,177.68
RFQ
STRONG HOLD 63-361-MT Cabinet Workbench Maple Top W 72 H37 D36 | AE4BFF 5HZP3 63-361-MT-37"-1 3/4"Steel-€5,416.37
RFQ
STRONG HOLD 73-361-MT Cabinet Workbench Maple Top W 84 H37 D36 | AE4BFG 5HZP4 73-361-MT-37"Maple1 3/4"Steel-€6,531.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HOLD 4.22.10-WB-300-2DB-MT Cabinet Workbench Maple Top W 50 H34 D30
€7,345.15 /unit