STRONG HOLD 73-361-MT-BFD Cabinet Workbench Maple Top H37 W84 D36 | AA2AAM 10A012

STRONG HOLD 73-361-MT-BFD Cabinet Workbench Maple Top H37 W84 D36

Item: AA2AAM Model: 73-361-MT-BFDCross Ref: 10A012
In Stock

Get it by Thursday, Mar 19

€8,295.72
5% off
€7,880.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cabinet Workbench
Assembly Fully Assembled
Color Gray
Door Type Bi-Fold
Frame Material Steel
Included Components Lower Shelf
Maximum Shelf Load Capacity 1200 lbs.
Number Of Doors 2
Number Of Drawers 0
Number Of Shelves 1
Overall Bench Height (in.) 37"
Overall Depth 36"
Overall Height 37"
Overall Load Capacity 4800 lbs.
Overall Width 84"
Overall Wxd 84" x 36"
Shelf Depth 33 1/2"
Shelf Width 80"
Storage Components Lower Shelf
Top Gauge/thickness 1 3/4"
Top Material Maple
Top Size 1 3/4"
Top Surface Material Butcher Block
Top Thickness 1 3/4"
Top Width 84"
Type Bi Fold Doors

Shipping Info:

Ship weight (kg) 348.75
Ship height (cm)93.98
Ship length (cm)91.44
Ship width (cm)213.36
HS code9403200020
Country of OriginUS

Product Details:

    • Overall Bench Depth (In.) (36)

Product Variants

ProductModelTop MaterialFrame MaterialNumber Of DoorsNumber Of DrawersOverall Bench Height (in.)ColorTop SizeMaterialPrice
STRONG HOLD 43-361-MT-BFD Cabinet Workbench Maple Top H37 W48 D36 | AA2AAK 10A010 43-361-MT-BFDMapleSteel2-37"Gray1 3/4"-€5,776.19
STRONG HOLD 63-361-MT-BFD Cabinet Workbench Maple Top H37 W72 D36 | AA2AAL 10A011 63-361-MT-BFDButcher BlockSteel2637"Gray1 3/4"-€7,790.82
STRONG HOLD 43-361-MT Cabinet Workbench Maple Top W 48 H37 D36 | AE4BFD 5HZP1 43-361-MTButcher BlockSteel2-37"Gray1 3/4"Steel€5,561.09
STRONG HOLD 53-361-MT Cabinet Workbench Maple Top W 60 H37 D36 | AE4BFE 5HZP2 53-361-MTButcher BlockSteel2-37"Gray1 3/4"Steel€6,021.19
STRONG HOLD 63-361-MT Cabinet Workbench Maple Top W 72 H37 D36 | AE4BFF 5HZP3 63-361-MTButcher BlockSteel2-37"Gray1 3/4"Steel€7,276.74
STRONG HOLD 73-361-MT Cabinet Workbench Maple Top W 84 H37 D36 | AE4BFG 5HZP4 73-361-MTMapleSteel4-37"Gray1 3/4"Steel€7,465.13
STRONG HOLD 83-361-MT Cabinet Workbench Maple Top W 96 H37 D36 | AE4BFH 5HZP5 83-361-MTButcher BlockSteel4-37"Gray1 3/4"Steel€7,944.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HOLD 73-361-MT-BFD Cabinet Workbench Maple Top H37 W84 D36
€8,295.72 /unit