Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07040.008.0100 Socket Cap Screw Standard 2-64 x 1 - Pack Of 100 | AB8LWZ 26KW11

APPROVED VENDOR U07040.008.0100 Socket Head Cap Screw, 2-64 Thread Size, Cylindrical, 1 In Lg., 0.0469 In Head Ht., 100 Pk

Item: AB8LWZ Model: U07040.008.0100Cross Ref: 26KW11
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size5/64"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C37-C45
Head Dia.3/16"
Head Height0.0469"
Head TypeCylindrical
Length1"
MaterialAlloy Steel
Min. Tensile Strength170000 psi
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length5/8"
Thread Size#2-64
Thread StylePartially Threaded
Thread TypeFine
Combined Material & GradeGrade Steel
Dimensional StandardsASME B18.3
Display Qty100
Head Diameter0.187"
Material TypeSteel
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length5/8"
Screw Length1"
Tensile Strength170000 psi

Shipping Info:

Ship weight (kg) 0.0963
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
KERR LAKESIDE 907266-PG Socket Cap Screw With Patch 7/16-20x1 - Pack Of 100 | AA4TRA 13D660 43F100KCS7/16"-20Fully Threaded3/8"0.656"0.437"1"180000 psiRockwell 39-45100€115.39
APPROVED VENDOR M07000.060.0008 Socket Cap Screw Standard M6-1x8 - Pack Of 100 | AA9WCU 1GEG5 M07000.060.0008M6 x 1Fully Threaded5 mm10 mm6 mm8 mm176000 psiRockwell C39-C44100€16.52
APPROVED VENDOR M07000.060.0014 Socket Cap Screw Standard M6-1x14 - Pack Of 100 | AA9WCV 1GEG6 M07000.060.0014M6 x 1Fully Threaded5 mm10 mm6 mm14 mm176000 psiRockwell C39-C44100€11.08
APPROVED VENDOR U07000.007.0018 Socket Cap Screw Standard 1-64 x 3/16 - Pack Of 100 | AB8LHQ 26KT24 U07000.007.0018#1-64Fully Threaded1/16"1/8"1/16"3/16"170000 psiRockwell C37-C45100€30.48
APPROVED VENDOR U07000.007.0025 Socket Cap Screw Standard 1-64 x 1/4 - Pack Of 100 | AB8LHR 26KT25 U07000.007.0025#1-64Fully Threaded1/16"1/8"1/16"1/4"170000 psiRockwell C37-C45100€32.76
APPROVED VENDOR U07000.007.0031 Socket Cap Screw Standard 1-64 x 5/16 - Pack Of 100 | AB8LHT 26KT26 U07000.007.0031#1-64Fully Threaded1/16"1/8"1/16"5/16"170000 psiRockwell C37-C45100€29.64
APPROVED VENDOR U07000.007.0037 Socket Cap Screw Standard 1-64 x 3/8 - Pack Of 100 | AB8LHU 26KT27 U07000.007.0037#1-64Fully Threaded1/16"1/8"1/16"3/8"170000 psiRockwell C37-C45100€31.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07040.008.0100 Socket Head Cap Screw, 2-64 Thread Size, Cylindrical, 1 In Lg., 0.0469 In Head Ht., 100 Pk
€82.36 /unit