STRONG HOLD 63-361-MT-BFD Cabinet Workbench Maple Top H37 W72 D36 | AA2AAL 10A011

STRONG HOLD 63-361-MT-BFD Cabinet Workbench Maple Top H37 W72 D36

Item: AA2AAL Model: 63-361-MT-BFDCross Ref: 10A011
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€7,790.82
10% off
€7,011.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Cabinet Workbench
Assembly Fully Assembled
Cabinet Workbench Item Cabinet Workbench
Color Gray
Door Type Bi-Fold
Frame Material Steel
Included Components Lower Shelf
Maximum Shelf Load Capacity 1525 lbs.
Metal Top Thickness Not Applicable
No. Of Bins 12
No. Of Shelves 1
Non-metal Top Thickness 1 3/4"
Number Of Doors 2
Number Of Drawers 6
Overall Bench Height (in.) 37"
Overall Depth 36"
Overall Dimension 72" x 36"
Overall Height 37"
Overall Load Capacity 4800 lbs.
Overall Width 72"
Overall Wxd 72" x 36"
Shelf Depth 33 1/2"
Shelf Width 68"
Storage Components Lower Shelf
Top Gauge / Thickness 1 3/4"
Top Material Butcher Block
Top Metal Material Gauge Not Applicable
Top Size 1 3/4"
Top Surface Material Butcher Block
Top Width 72"
Type Bi Fold Doors
Workbench/table Frame Material Steel

Shipping Info:

Ship weight (kg) 302.85
Ship height (cm)93.98
Ship length (cm)91.44
Ship width (cm)182.88
HS code9403200020
Country of OriginUS

Product Details:

    • Overall Bench Depth (In.) (36)

Product Variants

ProductModelTop MaterialFrame MaterialNumber Of DoorsNumber Of DrawersOverall Bench Height (in.)ColorTop SizeMaterialPrice
STRONG HOLD 43-361-MT-BFD Cabinet Workbench Maple Top H37 W48 D36 | AA2AAK 10A010 43-361-MT-BFDMapleSteel2-37"Gray1 3/4"-€5,776.19
STRONG HOLD 73-361-MT-BFD Cabinet Workbench Maple Top H37 W84 D36 | AA2AAM 10A012 73-361-MT-BFDMapleSteel2-37"Gray1 3/4"-€8,295.72
STRONG HOLD 43-361-MT Cabinet Workbench Maple Top W 48 H37 D36 | AE4BFD 5HZP1 43-361-MTButcher BlockSteel2-37"Gray1 3/4"Steel€5,561.09
STRONG HOLD 53-361-MT Cabinet Workbench Maple Top W 60 H37 D36 | AE4BFE 5HZP2 53-361-MTButcher BlockSteel2-37"Gray1 3/4"Steel€6,021.19
STRONG HOLD 63-361-MT Cabinet Workbench Maple Top W 72 H37 D36 | AE4BFF 5HZP3 63-361-MTButcher BlockSteel2-37"Gray1 3/4"Steel€7,276.74
STRONG HOLD 73-361-MT Cabinet Workbench Maple Top W 84 H37 D36 | AE4BFG 5HZP4 73-361-MTMapleSteel4-37"Gray1 3/4"Steel€7,465.13
STRONG HOLD 83-361-MT Cabinet Workbench Maple Top W 96 H37 D36 | AE4BFH 5HZP5 83-361-MTButcher BlockSteel4-37"Gray1 3/4"Steel€7,944.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HOLD 63-361-MT-BFD Cabinet Workbench Maple Top H37 W72 D36
€7,790.82 /unit