Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX EET1-903CW-20 Web Sling Body Body 20 Feet 4800b W 3 In | AC4RKN 30H817

STREN-FLEX EET1-903CW-20 Web Sling Body Body 20 Feet 4800b W 3 In

Item: AC4RKN Model: EET1-903CW-20Cross Ref: 30H817
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€297.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity9600 lbs.
Choker Hitch Capacity3800 lbs.
ColorBlack
End TypeTwisted Eye
Eye Length11"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length20 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies1
Overall Width3"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Thickness7/16"
TypeTwisted Eye And Eye
Vertical Hitch Capacity4800 lbs.
Wear Resistant CoverCompletely Wrapped
Web GradeHeavy Duty
Width3"
Yarn CoatingNon Hazardous Acrylic
Capacity IndicatorsNone
Coating TypeAcrylic
Load Capacity @ 30°4,800 lbs.
Load Capacity @ 45°6800 lbs.
Load Capacity @ 60°8300 lbs.
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Primary FeatureAbrasion Resistant
Reinforcement PropertiesAbrasion Resistant Cover
Resistance PropertiesChemical Resistant, Oil Resistant, Stretch Resistant
Sling Length20 ft.
Sling MaterialNylon
Sling TypeType 4
Sling Width3"
StandardsASME B30.9, OSHA 1910.184
Tag TypeWear Resistant Tag

Shipping Info:

Ship weight (kg) 2.8845
Ship height (cm)10.8
Ship length (cm)34.01
Ship width (cm)6.73
HS code6307909889
Country of OriginUS

Product Variants

ProductModelNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthColorThicknessTypePrice
STREN-FLEX EET1-901CW-3 Web Sling Body Body 3 Feet 1600b W 1 In | AC4RJG 30H787 EET1-901CW-311600 lbs.1280 lbs.3200 lbs.8"Black7/16"Twisted Eye And Eye€33.25
STREN-FLEX EET1-901CW-4 Web Sling Body Body 4 Feet 1600b W 1 In | AC4RJH 30H788 EET1-901CW-411600 lbs.1280 lbs.3200 lbs.8"Black7/16"Twisted Eye And Eye€37.04
STREN-FLEX EET1-901CW-6 Web Sling Body Body 6 Feet 1600b W 1 In | AC4RJJ 30H789 EET1-901CW-611600 lbs.1280 lbs.3200 lbs.8"Black7/16"Twisted Eye And Eye€44.63
STREN-FLEX EET1-901CW-8 Web Sling Body Body 8 Feet 1600b W 1 In | AC4RJK 30H790 EET1-901CW-811600 lbs.1280 lbs.3200 lbs.8"Black7/16"Twisted Eye And Eye€52.33
STREN-FLEX EET1-901CW-10 Web Sling Body Body 10 Feet 1600b W 1 In | AC4RJL 30H791 EET1-901CW-1011600 lbs.1280 lbs.3200 lbs.8"Black7/16"Twisted Eye And Eye€67.56
STREN-FLEX EET1-901CW-12 Web Sling Body Body 12 Feet 1600b W 1 In | AC4RJM 30H792 EET1-901CW-1211600 lbs.1280 lbs.3200 lbs.8"Black7/16"Twisted Eye And Eye€67.57
STREN-FLEX EET1-901CW-14 Web Sling Body Body 14 Feet 1600b W 1 In | AC4RJN 30H793 EET1-901CW-1411600 lbs.1280 lbs.3200 lbs.8"Black7/16"Twisted Eye And Eye€75.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EET1-903CW-20 Web Sling Body Body 20 Feet 4800b W 3 In
€297.27 /unit