BROWNING 1211317 Spur Gear, Plain Bore, 14.5 Pressure Angle, 16 Pitch, Cast Iron | AK2YLN NCS16120

BROWNING 1211317 NCS16120 Spur Gear, Plain Bore, 14.5 Pressure Angle, 16 Pitch, Cast Iron

Item: AK2YLN Model: 1211317Cross Ref: NCS16120
Limited Availability
€370.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch16 DP
Face Width1/2"
Hub Dia.2"
Hub Projection5/8"
MaterialCast Iron
Number Of Teeth120
Outside Dia.7.62"
Overall Length1 1/8"
Pitch Dia.7 1/2"
Pressure Angle14.5°
TypeMinimum Plain Bore Type 4

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub ProjectionOverall LengthTypeDiametral PitchPressure AnglePrice
BROWNING 1211283 Spur Gear, Plain Bore, 14.5 Pressure Angle, 16 Pitch, Cast Iron | AK2YLH NCS1696 1211283966"6 3/25"5/8"1 1/8"Minimum Plain Bore16 DP14.5°€318.73
RFQ
BROWNING 1211358 Spur Gear, Plain Bore, 14.5 Pressure Angle, 16 Pitch, Cast Iron | AK2YLY NCS16160 121135816010"10 3/25"3/4"1 1/4"Minimum Plain Bore Type 416 DP14.5°€491.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1211317 NCS16120 Spur Gear, Plain Bore, 14.5 Pressure Angle, 16 Pitch, Cast Iron
€370.81 /unit