Flat Shipping

Flat Shipping at €24.99 + VAT

STREAMLIGHT 90339 Battery Pack, Proprietary Battery Size, Nickel Metal Hydride, 4.8V, 90339 | CU4TBY

STREAMLIGHT 90339 Battery Pack, Proprietary Battery Size, Nickel Metal Hydride, 4.8V

Item: CU4TBY Model: 90339Cross Ref: 60RD80
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Pack
Battery Capacity2600 mAh
Battery ChemistryNickel Metal Hydride
Battery SizeProprietary
Charging Time2.5 hrs., 12 hrs.
Compatible With BrandStreamlight
Compatible With Mfr. Model No.90500, 90502, 90503, 90509, 90510, 90512, 90513, 90519, 90520, 90522, 90523, 90528, 90540, 90541, 90545, 90601, 90602, 90606, 90607, 90611, 90620, 90621, 90622, 90626, 90627, 90631, 90640, 90641, 90642, 90644, 90651, 90657, 90661, 90670, 90744, 90751, 90757, 90761, 90770, 91621, 91622, 91627, 91642, 91644, 91651, 91652, 91657, 91721, 91722, 91727, 91742, 91744, 91751, 91752, 91757
Fits BrandStreamlight
Fits Model90500 90502 90503 90509 90510 90512 90513 90519 90520 90522 90523 90528 90540 90541 90545 90601 90602 90606 90607 90611 90620 90621 90622 90626 90627 90631 90640 90641 90642 90644 90651 90657 90661 90670 90744 90751 90757 90761 90770 91621 91622 91627 91642 91644 91651 91652 91657 91721 91722 91727 91742 91744 91751 91752 91757
For Use With Mfr. Model Number90500, 90502, 90503, 90509, 90510, 90512, 90513, 90519, 90520, 90522, 90523, 90528, 90540, 90541, 90545, 90601, 90602, 90606, 90607, 90611, 90620, 90621, 90622, 90626, 90627, 90631, 90640, 90641, 90642, 90644, 90651, 90657, 90661, 90670, 90744, 90751, 90757, 90761, 90770, 91621, 91622, 91627, 91642, 91644, 91651, 91652, 91657, 91721, 91722, 91727, 91742, 91744, 91751, 91752, 91757
Number Of Charging Cycles1000
RechargableYes
RechargeableYes
Voltage4.8V
Compatible With Manufacturer Model Number90500, 90502, 90503, 90509, 90510, 90512, 90513, 90519, 90520, 90522, 90523, 90528, 90540, 90541, 90545, 90601, 90602, 90606, 90607, 90611, 90620, 90621, 90622, 90626, 90627, 90631, 90640, 90641, 90642, 90644, 90651, 90657, 90661, 90670, 90744, 90751, 90757, 90761, 90770, 91621, 91622, 91627, 91642, 91644, 91651, 91652, 91657, 91721, 91722, 91727, 91742, 91744, 91751, 91752, 91757

Shipping Info:

Ship weight (kg) 0.2588
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBattery ChemistryCharging TimeBattery SizeBattery CapacityVoltagePrice
STREAMLIGHT 90342 Battery Carrier, Proprietary Battery Size, Lithium Ion, 90342 | CV4KVZ 90342Li-ion5 hrs.Proprietary--€16.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREAMLIGHT 90339 Battery Pack, Proprietary Battery Size, Nickel Metal Hydride, 4.8V
€121.06 /unit