Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4CFN9 Pressure Gauge Liquid Filled 2 In | AD6XJU

APPROVED VENDOR 4CFN9 Pressure Gauge Liquid Filled 2 In

Item: AD6XJU Model: 4CFN9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Case ColorSilver
Case MaterialStainless Steel
Connection LocationBack
Dial Size2"
Filled WithGlycerin
Gauge TypeLiquid Filled
Lens MaterialAcrylic
Operating Temp. Range-40°F to +140°F
Ring MaterialCrimped Stainless Steel
Smallest Graduation1 psi
Socket MaterialStainless Steel
Tube MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)5.84
Ship length (cm)5.59
Ship width (cm)5.59
HS code9026208000
Country of OriginCN

Product Variants

ProductModelCase ColorCase MaterialLens MaterialConnection LocationDial SizeOperating Temp. RangeGauge TypeTube MaterialPrice
APPROVED VENDOR 11A486 Pressure Gauge Process 4-1/2 In | AA2TMP 11A486BlackCast AluminumGlassLower4 1/2"-40°F to +140°FProcessBronze€160.06
APPROVED VENDOR 11A491 Pressure Gauge Process 4-1/2 In | AA2TMV 11A491BlackCast AluminumGlassLower4 1/2"-40°F to +140°FProcessBronze€156.75
APPROVED VENDOR 11A495 Pressure Gauge Process 4-1/2 In | AA2TMZ 11A495BlackCast AluminumGlassLower4 1/2"-40°F to +140°FProcessBronze€197.63
APPROVED VENDOR 11A497 Pressure Gauge Process 4-1/2 In | AA2TNB 11A497BlackCast AluminumPolycarbonateLower4 1/2"-40°F to +140°FProcessBronze€191.33
APPROVED VENDOR 11A524 Pressure Gauge Process 4-1/2 In | AA2TPE 11A524SilverStainless SteelGlassLower4 1/2"-40°F to +140°FProcessBronze€161.96
APPROVED VENDOR 11A527 Pressure Gauge Process 4-1/2 In | AA2TPH 11A527SilverStainless SteelGlassLower4 1/2"-40°F to +140°FProcessBronze€161.96
APPROVED VENDOR 11A531 Pressure Gauge Process 4-1/2 In | AA2TPM 11A531SilverStainless SteelGlassLower4 1/2"-40°F to +140°FProcessBronze€161.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4CFN9 Pressure Gauge Liquid Filled 2 In
€54.62 /unit