Flat Shipping

Flat Shipping at €24.99 + VAT

STREAMLIGHT 44911 Rechargeable Spotlight Black Led 300/25l | AB6LKV 21XN44

STREAMLIGHT 44911 Rechargeable Spotlight Black Led 300/25l

Item: AB6LKV Model: 44911Cross Ref: 21XN44
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€244.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRechargeable Spotlight
ApplicationLaw Enforcement, Outdoor Recreation, Rescue
Battery Burn Time5 hrs., 50 hrs.
Battery ChemistryLithium Ion
Battery IncludedYes
Battery TypeLithium Ion
Beam ColorWhite
Beam PatternSpot
Body ColorBlack
Body Dia.3 5/8" , 3.62"
Body MaterialPolycarbonate
Charging Time4 hrs.
Cord Length4.8 ft.
Diameter3 5/8"
Flashlight Battery SizeProprietary
Flashlight Body MaterialPlastic
Flashlight GradeIndustrial
Grip StyleCushioned
Handle ShapePistol Grip
Hands Free CapableYes
Impact ResistanceNot Specified
Includes ChargerYes
Includes Secondary LightNo
Lamp Life50000 hrs.
Length6 3/4"
Lens MaterialPolycarbonate
Light Output ModesHigh/Low/Emergency Signal
Lumens RangeGreater Than 750 lm
Manufacturer Warranty LengthLimited Lifetime
Max. Lumens Output1000 lm
No. Of Light Output Modes3
Number Of Batteries1
Number Of Recharges800
Overall Height7 1/8"
Overall Length6 3/4"
Power SourceBattery
RechargeableYes
Replacement LampNo
Resistance PropertiesImpact Resistant, Water Resistant, Waterproof
Run Time On High Setting3 hrs.
Safety RatedNot Rated
Special FeaturesCharging Indicator Light
Switch LocationHandle
Switch TypeTrigger
Weight With Batteries1.52 lbs.
Battery SizeProprietary
Beam Distance Levels200m, 812m, 1,265m
Beam Intensity Levels10000 cd, 165000 cd, 400000 cd
Body Diameter3 5/8"
Brightness Levels38 lm, 600 lm, 1400 lm
Charger Style Included120V AC Charger
Cord Voltage120V AC
Drop Rating1m
FeaturesIntegrated Stand For Hands-Free Scene Lighting, LED Solid State Power Regulation Provides Maximum Light Output Throughout Battery Life, Light Floats If Dropped Into Water, Removable Lanyard, Waterproof To 2m
Hazardous Location SpecificationNot Rated
Includes BatteriesYes
Ip RatingIPX8
Lighting TechnologyLED
Maximum Beam Distance1265m
Maximum Brightness1400 lm
Maximum Run Time84 hr.
Number Of Light Output Levels3
Peak Beam Intensity400000 cd
Run Time At Maximum Brightness3.25 hr.
Run Time Levels3.25 hrs., 7.5 hrs., 84 hrs.
SeriesWaypoint Series
Special Operating ModesNo Special Light Output
StandardsCEC COMPLIANT, MEETS APPLICABLE EUROPEAN COMMUNITY DIRECTIVES

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)18.1
Ship length (cm)17.15
Ship width (cm)21.59
HS code8513100000
Country of OriginCN

Product Variants

ProductModelRun Time On High SettingBody ColorNumber Of BatteriesBody MaterialSwitch TypeBattery TypeBattery Burn TimeBattery IncludedPrice
STREAMLIGHT 44910 Spotlight Yellow Led 300/25l | AB6LKU 21XN43 449103 hrs.Yellow1PolycarbonateTriggerLithium Ion5 hrs., 50 hrs.Yes€282.63
STREAMLIGHT 90744 Flashlight Orange Led 180/55l Aa | AG6PHM 38R002 907443.5 hrs.Orange4NylonPush ButtonAlkaline3.5 hrs., 16 hrs.Yes€158.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREAMLIGHT 44911 Rechargeable Spotlight Black Led 300/25l
€244.60 /unit