Flat Shipping

Flat Shipping at €24.99 + VAT

STREAMLIGHT 65618 Inspection Penlight Black Led 11 L Aaaa | AC8JQH 3AU13

STREAMLIGHT 65618 Inspection Penlight Black Led 11 L Aaaa

Item: AC8JQH Model: 65618Cross Ref: 3AU13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInspection Penlight
ApplicationIndustrial
Battery Burn Time24 hrs.
Battery ChemistryAlkaline
Battery IncludedYes
Battery SizeAAAA
Battery TypeAlkaline
Beam ColorWhite
Beam Distance24m
Beam FocusFixed
Beam PatternFlood
Body ColorBlack
Body Dia.0.38" , 3/8"
Body MaterialAluminum
Candle Power140 cP
Diameter3/8"
FeaturesIndividually Serialized For Positive Identification
Flashlight Battery TypeAlkaline
Flashlight GradeIndustrial
IncludesLanyard
Includes Secondary LightNo
Lamp Life100 k hrs.
Lamp TypeLED
Led ColorWhite
Length14"
Light Output11 lm
Light Output ModesMomentary Blink Switch/Constant On
Lumens10 lm
Lumens Range0 lm to 49 lm
Manufacturer Warranty LengthLimited Lifetime
Max. Lumens Output10 lm
Maximum Head Reach14"
Mounting TypeClip
No. Of Light Output Modes1
Number Of Batteries3
Overall Length14"
Power SourceBattery
RechargeableNo
Resistance PropertiesImpact Resistant, Water Resistant
Run Time On High Setting24 hrs.
Switch LocationTail
Switch TypePush Button , Twist

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)21.59
Ship width (cm)7.62
HS code8513102000
Country of OriginUS

Product Variants

ProductModelBody ColorBattery SizeSwitch TypeOverall LengthNumber Of BatteriesLamp LifeLumensLumens RangePrice
STREAMLIGHT 66118 Inspection Penlight Black Led 65 L Aaa | AC3ECJ 2RVL9 66118BlackAAATailcap Push Button-230 k hrs.65 lm55 lm to 99 lm€42.60
STREAMLIGHT 66318 Inspection Penlight Black Led 35 L Aaa | AC3ECM 2RVN3 66318BlackAAATailcap Push Button-130 k hrs.35 lm0 lm to 49 lm€32.86
STREAMLIGHT 65418 Inspection Penlight Black Led 11 L Aaaa | AE7DTB 5XA82 65418BlackAAAAPush Button25 5/8"3100 k hrs.10 lm0 lm to 49 lm€42.70
STREAMLIGHT 66122 Industrial Penlight LED Blue | AH8XCZ 39AU33 66122BlueAAAPush Button5 1/4"230 k hrs.90 lm55 lm to 99 lm€36.39
STREAMLIGHT 66121 Industrial Penlight LED Silver | AH8XDA 39AU34 66121SilverAAAPush Button5 1/4"230 k hrs.90 lm55 lm to 99 lm€37.58
STREAMLIGHT 66120 Industrial Penlight LED Red | AH8XDB 39AU35 66120RedAAAPush Button5 1/4"230 k hrs.90 lm55 lm to 99 lm€40.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREAMLIGHT 65618 Inspection Penlight Black Led 11 L Aaaa
€46.41 /unit