Flat Shipping

Flat Shipping at €24.99 + VAT

FENNER DRIVES B122215 Keyless Bushing Diameter 2.9375 Inch 11 Bolt | AD4UJH 44A279

FENNER DRIVES B122215 Keyless Bushing Diameter 2.9375 Inch 11 Bolt

Item: AD4UJH Model: B122215Cross Ref: 44A279
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€583.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyless Bushing
Bolt SizeM10 x 60
FinishOil Dipped
Hub Contact Pressure20887
MaterialSteel
Number Of Locking Bolts11
Outside Dia.4.724"
Overall Length3.15"
Shaft Dia.2.937"
Shaft Dia. Tolerance-0.002" to +0.002"
Transmissible Thrust82017 lbs.
Transmissible Torque10039 lbs.-ft.
Withstand Temp.Dependent On Application
Flange TypeNone
For Shaft Diameter2 15/16"
Keyless Bushing TypeMulti-Screw Locking Assembly
Outside Diameter / For Bore Diameter4 23/32"
Overall Width3.15"
Screw Thread SizeM10 x 60
StandardsROHS

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)9.53
Ship length (cm)9.53
Ship width (cm)12.54
HS code8483608000
Country of OriginIT

Product Variants

ProductModelMaterialFor Shaft Dia.Overall WidthTransmissible TorqueNumber Of Locking BoltsWithstand Temp.Transmissible ThrustShaft Dia. TolerancePrice
FENNER DRIVES 6202200 7/8 Keyless Bushing | AD3JWV 3ZP22 6202200Corrosion Resistant Steel7/8"1 7/8"233 lbs.-ft.1---€190.41
FENNER DRIVES 6202220 15/16 Keyless Bushing | AD3JWW 3ZP23 6202220Corrosion Resistant Steel15/16"1 7/8"258 lbs.-ft.1---€177.79
FENNER DRIVES 6202520 1-7/8 Keyless Bushing | AD3JWX 3ZP34 6202520Corrosion Resistant Steel1 7/8"3.563"979 lbs.-ft.1---€404.91
FENNER DRIVES B302100 Keyless Bushing Diameter 1 Inch 6 Bolt | AD4UFK 44A212 B302100Steel--396 lbs.-ft.6Dependent On Application9502 lbs.-0.002" to +0.002"€72.78
FENNER DRIVES B302103 Keyless Bushing Diameter 1.1875 Inch 6 Bolt | AD4UFL 44A213 B302103Steel--470 lbs.-ft.6Dependent On Application9502 lbs.-0.002" to +0.002"€72.52
FENNER DRIVES B302104 Keyless Bushing Diameter 1.25 Inch 8 Bolt | AD4UFM 44A214 B302104Steel--660 lbs.-ft.8Dependent On Application12669 lbs.-0.002" to +0.002"€78.63
FENNER DRIVES B302107 Keyless Bushing Diameter 1.4375 Inch 8 Bolt | AD4UFN 44A215 B302107Steel--759 lbs.-ft.8Dependent On Application12669 lbs.-0.002" to +0.002"€82.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FENNER DRIVES B122215 Keyless Bushing Diameter 2.9375 Inch 11 Bolt
€583.68 /unit