Flat Shipping

Flat Shipping at €24.99 + VAT

STREAMLIGHT 45856 Rechargeable Lantern Led Orange | AF7LME 21XN21

STREAMLIGHT 45856 Rechargeable Lantern Led Orange

Item: AF7LME Model: 45856Cross Ref: 21XN21
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€399.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRechargeable Lantern
Batteries IncludedYes
Battery Size6V
Battery TypeLead Acid
Beam Distance469m, 358m
Body ColorOrange
Body MaterialABS
Candle Power32000 cP to 55000 cP
Flashlight GradeTactical
FocusFixed
Impact ResistanceNo
Lamp Life50 k hrs.
Lamp TypeLED
Length11 1/2"
Lens MaterialPolycarbonate
Light Output ModesHigh/Low
Lumens540 lm, 330 lm
Lumens Range450 lm to 750 lm
Max. Lumens Output540 lm
Number Of Batteries1
Replacement Lamps45844
Run Time On High Setting7 hrs.
Safety RatedNot Safety Rated
Switch TypePush Button
Weight With Batteries7.9 lbs.

Shipping Info:

Ship weight (kg) 4.266
Ship height (cm)17.78
Ship length (cm)29.21
Ship width (cm)13.02
HS code8513102000
Country of OriginUS

Product Variants

ProductModelBody ColorSwitch TypeBeam DistanceLumens RangeMax. Lumens OutputRun Time On High SettingWeight With BatteriesImpact ResistancePrice
STREAMLIGHT 45866 Rechargeable Lantern Led Beige | AB6LKQ 21XN22 45866BeigePush Button469m, 358m450 lm to 750 lm540 lm7 hrs.7.9 lbs.No€305.82
STREAMLIGHT 45876 Rechargeable Lantern Led Yellow | AB6LKR 21XN23 45876YellowPush Button469m, 358m450 lm to 750 lm540 lm7 hrs.7.9 lbs.No€362.64
STREAMLIGHT 44450 Lantern Rechargeable Orange | AD3AGZ 3XFL8 44450OrangeToggle-100 lm to 249 lm145 lm3 hrs.1.85 lbs.No€449.64
STREAMLIGHT 45801 Rechargeable Lantern 6v Orange | AE6MHZ 5TZJ4 45801OrangePush Button126mm, 93m450 lm to 750 lm615 lm8 hrs.7.9 lbs.Yes€470.57
STREAMLIGHT 45857 Rechargeable Lantern 120v Ac 12v Dc Orange | AF7LMC 21XN19 45857OrangePush Button469m, 358m450 lm to 750 lm540 lm7 hrs.7.9 lbs.No€449.28
STREAMLIGHT 45805 Rechargeable Lantern 12v Dc Orange | AF7LMF 21XN24 45805OrangePush Button126m, 93m450 lm to 750 lm615 lm8 hrs.7.9 lbs.No€412.59
STREAMLIGHT 45825 Rechargeable Lantern 12v Dc Yellow | AF7LMG 21XN25 45825YellowPush Button126m, 93m450 lm to 750 lm615 lm8 hrs.7.9 lbs.No€449.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREAMLIGHT 45856 Rechargeable Lantern Led Orange
€399.44 /unit