FABORY U22085.125.0850 Fully Threaded Stud, 8 1/2 Inch Length, 1-1/4-8 Thread Size | CG8MTL 26LP08

FABORY U22085.125.0850 Fully Threaded Stud, 1 1/4 In - 8 Thread Size, Steel, 8 1/2 In Lg., Gr. B7M, Blk Oxide, 10 Pk

Item: CG8MTL Model: U22085.125.0850Cross Ref: 26LP08
In Stock

Get it by Tuesday, Jun 10

€162.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
FinishBlack Oxide
GradeGrade B7M
HardnessRockwell B99
Length8 1/2"
MaterialSteel
System Of MeasurementImperial
Temp. Range-58°F to +752°F
Tensile Strength100000 psi
Thread DirectionRight Hand
Thread Size1 1/4"-8
Thread TypeCoarse
Material Grade/classGrade B7M
Overall Length8 1/2"
Rockwell HardnessB99 Max

Shipping Info:

Ship weight (kg) 11.4682
Country of OriginVaries

Product Variants

ProductModelThread SizeThread DirectionTensile StrengthHardnessTemp. RangeMaterialFinishPkg. Qty.Price
FABORY U22085.050.0250 Fully Threaded Stud, 2-1/2 Inch Length, 1/2-13 Thread Size | CG8MNR 26LM80 U22085.050.02501/2"-13Right Hand100000 psiRockwell B99-58°F to +752°FSteelBlack Oxide250€1,202.53
FABORY U22085.062.0325 Fully Threaded Stud, 3 1/4 Inch Length, 5/8-11 Thread Size | CG8MNT 26LM90 U22085.062.03255/8"-11Right Hand100000 psiRockwell B99-58°F to +752°FSteelBlack Oxide125€303.71
FABORY U22085.062.0350 Fully Threaded Stud, 3 1/2 Inch Length, 5/8-11 Thread Size | CG8MNU 26LM91 U22085.062.03505/8"-11Right Hand100000 psiRockwell B99-58°F to +752°FSteelBlack Oxide100€124.22
FABORY U22085.062.0375 Fully Threaded Stud, 3 3/4 Inch Length, 5/8-11 Thread Size | CG8MNV 26LM92 U22085.062.03755/8"-11Right Hand100000 psiRockwell B99-58°F to +752°FSteelBlack Oxide100€163.34
FABORY U22085.062.0425 Fully Threaded Stud, 4 1/4 Inch Length, 5/8-11 Thread Size | CG8MNW 26LM94 U22085.062.04255/8"-11Right Hand100000 psiRockwell B99-58°F to +752°FSteelBlack Oxide100€184.42
FABORY U22085.062.0450 Fully Threaded Stud, 4 1/2 Inch Length, 5/8-11 Thread Size | CG8MNX 26LM95 U22085.062.04505/8"-11Right Hand100000 psiRockwell B99-58°F to +752°FSteelBlack Oxide100€217.02
FABORY U22085.062.0525 Fully Threaded Stud, 5 1/4 Inch Length, 5/8-11 Thread Size | CG8MNY 26LM97 U22085.062.05255/8"-11Right Hand100000 psiRockwell B99-58°F to +752°FSteelBlack Oxide75€150.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U22085.125.0850 Fully Threaded Stud, 1 1/4 In - 8 Thread Size, Steel, 8 1/2 In Lg., Gr. B7M, Blk Oxide, 10 Pk
€162.92 /pack