Flat Shipping

Flat Shipping at €24.99 + VAT

STRANCO INC DOTP-0034-V10 Vehicle Placard Flam W Pictogram - Pack Of 10 | AF4PJF 9ECP0

STRANCO INC DOTP-0034-V10 Vehicle Placard Flam W Pictogram - Pack Of 10

Item: AF4PJF Model: DOTP-0034-V10Cross Ref: 9ECP0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVehicle Placard
Height10 4/5"
Legend/background ColorRed, White
MaterialVinyl
Material PropertiesSelf Adhesive
Width10 4/5"
Container Label/placard TypeHazardous Class
Dot/un Product FormPlacard
Hazard ClassClass 3 (Flammable Liquids)
Label Height10 3/4"
Label Width10 3/4"
LanguageEnglish
MessageFlammable

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)0.25
Ship length (cm)27.43
Ship width (cm)22.86
HS code3919905060
Country of OriginUS

Product Variants

ProductModelMaterialHeightMaterial PropertiesPkg. Qty.Price
STRANCO INC DOTP-0034-PS Vehicle Placard Flammable W Pictogram | AF3YQN 8FM31 DOTP-0034-PSStyrene10 4/5"-1€2.56
STRANCO INC DOTP-0034-T10 Vehicle Placard Flam With Pictogram - Pack Of 10 | AF4HYW 8XJK7 DOTP-0034-T10Tagboard10 4/5"-1€32.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRANCO INC DOTP-0034-V10 Vehicle Placard Flam W Pictogram - Pack Of 10
€16.00 /unit