VESTIL D-150-13 Dock Seal, 13 Projection, 8 x 8 Door | AG7PWP

VESTIL D-150-13 Dock Seal, 13 Inch Projection, 8 x 8 Feet Door, Black, Vinyl

Item: AG7PWP Model: D-150-13
In Stock

Get it by Tuesday, Jun 10

€1,151.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Seal
Compressed Length5"
Door Height96"
Door Width96"
Face Width12"
Height108"
IncludesMounting Hardware
Length13"
MaterialVinyl
Max. Door Height96"
Nylon Reinforced Guide Strips2"
Projection13"
Side Height96"
Side Wall Width9 1/2"
Standard Guide Stipe Height30"
Top Height12"
Top Seal Height12"
Width120"

Shipping Info:

Ship weight (kg) 98.1
Ship height (cm)45.72
Ship length (cm)2.54
Ship width (cm)91.44
HS code3925200091
Country of OriginUS

Product Variants

ProductModelDoor HeightMaterialMax. Door HeightSide HeightOverall HeightDoor WidthSide WidthHeader HeightPrice
VESTIL D-350-10 Dock Seal 10 Inch For 9 Feet Height Doors | AC2AMP 2HEP9 D-350-10108"Nylon Reinforced Vinyl9 ft.108"120"96"10"12"€1,238.76
VESTIL D-350-20 Dock Seal 20 Inch For 9 Feet Height Doors | AC2AMQ 2HER1 D-350-20108"Nylon Reinforced Vinyl9 ft.108"120"96"10"12"€1,720.34
VESTIL D-150-20 Dock Seal 20 Inch For 8 Feet Height Doors | AC9VQP 3KR49 D-150-2096"Nylon Reinforced Vinyl96"96"108"96"--€1,435.06
VESTIL D-150-12 Dock Seal 12 Inch For 8 Feet Height Doors | AE4QYF 5MKA5 D-150-1296"Nylon Reinforced Vinyl96"96"108"96"--€1,130.70
VESTIL D-350-12 Dock Seal 12 Inch For 9 Feet Height Doors | AE4QYH 5MKA7 D-350-12108"Nylon Reinforced Vinyl9 ft.108"120"96"10"12"€1,344.89
VESTIL D-150-10 Dock Seal 10 Inch For 8 Feet Height Doors | AE7KVY 5Z152 D-150-1096"Nylon Reinforced Vinyl96"96"108"96"--€1,038.40
VESTIL D-150-11 Dock Seal 11" Projection 8 ft x 8 ft Door | AG7PWN D-150-1196"Vinyl96"96"-96"--€1,060.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL D-150-13 Dock Seal, 13 Inch Projection, 8 x 8 Feet Door, Black, Vinyl
€1,151.89 /unit