Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XB7NA11 Push-Button, 22 mm Size, Momentary, White, Flush Button | CU2CJC

SCHNEIDER ELECTRIC XB7NA11 Push-Button, 22 mm Size, Momentary, White, Flush Button

Item: CU2CJC Model: XB7NA11Cross Ref: 55WP43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Push Button Operator
Action TypeMomentary
Basic MaterialPlastic
Bezel MaterialPlastic
ColorWhite
Features1000000 Cycle, Green Premium Product, Monolithic Product, Slow Break
Head MaterialPlastic
Includes4A Cartridge Fuse
LegendNo Legend
Legend/background ColorNo Legend
Type Of OperatorFlush Button
ActionMomentary
Head/lens ColorWhite
Ip RatingIP65
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 3, NEMA 4, NEMA 12
Number Of Indicator Lights0
Number Of Operators1
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Overall Depth2.03"
Overall Height1.14"
Overall Width1.14"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleFlush
Resistance PropertiesDust Resistant, Impact Resistant, Vibration Resistant, Watertight
SeriesXB7 Series
StandardsCCC, CLASS II IEC 61140, CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH FREE OF SVHC, ROHS, TYPE 12 UL 50E, TYPE 3 UL 50E, UL 508
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.0198
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginID

Product Variants

ProductModelBasic MaterialHead MaterialType Of OperatorColorLegendLegend/background ColorBezel MaterialIp RatingPrice
SCHNEIDER ELECTRIC ZB6AS834 16 mm Push Button 65168026 | CU2CGP ZB6AS834--------€74.54
SCHNEIDER ELECTRIC 9001KR9R05 Head | CU2CGQ 9001KR9R05MetalMetalRound Flush ButtonRed, WhiteEmergency Stop/PushBlack, WhiteMetal-€250.97
SCHNEIDER ELECTRIC ZB5AS84W00 Pushbutton Head, 22 mm Size, Maintained Push/Turn To Release, Red | CU2CGR ZB5AS84W00Plastic-Square Push ButtonRedNo LegendNo LegendPlasticIP66, IP67, IP69, IP69K€115.84
SCHNEIDER ELECTRIC ZB5AP3S Pushbutton Head, 22 mm Size, Momentary, Green, 13/4X, Flush Button | CU2CGT ZB5AP3SPlasticSiliconeFlush ButtonGreenNo LegendNo LegendPlasticIP66, IP67, IP69, IP69K€36.46
SCHNEIDER ELECTRIC ZB4FH2 Pushbutton Head, 30 mm Size, Maintained Push, Black | CU2CGU ZB4FH2MetalMetal-BlackNo LegendNo LegendMetalIP66, IP67, IP69, IP69K€26.64
SCHNEIDER ELECTRIC ZB4FH06 Pushbutton Head, 30 mm Size, Maintained Push, Blue, Flush Button | CU2CGV ZB4FH06MetalMetalFlush ButtonBlueNo LegendNo LegendMetalIP66, IP67, IP69, IP69K€26.13
SCHNEIDER ELECTRIC ZB4FH3 Pushbutton Head, 30 mm Size, Maintained Push, Green | CU2CGW ZB4FH3MetalMetal-GreenNo LegendNo LegendMetalIP66, IP67, IP69, IP69K€26.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB7NA11 Push-Button, 22 mm Size, Momentary, White, Flush Button
€28.48 /unit