Flat Shipping

Flat Shipping at €24.99 + VAT

KLEENGUARD 25714 Safety Glasses, Anti-Scratch, No Foam Lining, Wraparound Frame, Full-Frame, Gray, Black | CR7EMV

KLEENGUARD 25714 Safety Glasses, Anti-Scratch, No Foam Lining, Wraparound Frame, Full-Frame, Gray, Black

Item: CR7EMV Model: 25714Cross Ref: 2UYG3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Ansi Dust/splash RatingNot Rated
ApplicationGeneral Purpose
Arm ColorBlack
Arm Tip TypeRatchet Hinge
Dielectric ProtectionNo
Eyewear SizeM
Foam LinedNo Foam Lining
For Small Heads DesignationNot Rated
Frame ColorBlack
Frame MaterialNylon
Frame StyleWraparound With Side Protection
Frame TypeFull Frame
GenderUnisex
Hinge TypeRatchet Hinge
Includes Anti-fog Lens CoatingNo
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsNo
Includes Padded Nose PieceNo
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Lens CoatingAnti Scratch
Lens ColorGray
Lens MaterialPolycarbonate
Metal DetectableNo
Mfr. SeriesHellraiser(TM) V40 Series
Photochromatic LensNo
Sub-brandJackson Safety V40 Hellraiser
X-ray DetectableNo
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Scratch
SeriesHellraiser(TM) V40
StandardsANSI Z87.1+

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame TypeFrame ColorArm ColorLens CoatingIncludes No Lens CoatingsIncludes Scratch-resistant Lens CoatingIncludes Anti-fog Lens CoatingEyewear SizePkg. Qty.Price
KLEENGUARD 25627 Lens, Clear, PK 12 | CR7EMN 25627--------12€35.20
KLEENGUARD 25675 Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Full-Frame | CR7EMP 25675Full FrameBlackBlackAnti Fog, Anti ScratchNoYesYesM1€21.43
KLEENGUARD 47383 Safety Glasses, Anti-Fog, No Foam Lining, Wraparound Frame, Half-Frame, Gray, Gray, Gray | CR7EMR 47383Half FrameGrayGrayAnti FogNoNoYesM1€11.47
KLEENGUARD 25704 Safety Glasses, Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Gray, Gray | CR7EMU 25704FramelessGrayGrayAnti ScratchNoYesNoM1€11.69
KLEENGUARD 21917 Safety Glasses, PK 12 | CR7EMY 21917--------12€304.32
KLEENGUARD 49311 Safety Glasses, Traditional Frame, Full-Frame, Gray, Black, Black, M Eyewear Size, Unisex | CR7EMZ 49311Full FrameBlackBlack----M1€13.55
KLEENGUARD 20545 Safety Glasses, Uncoated, Wraparound Frame, Full-Frame, Laser Eyewear, Black, Black | CR7ENB 20545Full FrameBlackBlackUncoatedYes--M1€20.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEENGUARD 25714 Safety Glasses, Anti-Scratch, No Foam Lining, Wraparound Frame, Full-Frame, Gray, Black
€17.11 /unit