Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT T230XRL W/SLC Outside Micrometer With Slc 1 Inch Ratchet | AC8VEH 3DZR5 / 64401

STARRETT T230XRL W/SLC 64401 Outside Micrometer With Slc 1 Inch Ratchet

Item: AC8VEH Model: T230XRL W/SLCCross Ref: 3DZR5 / 64401
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€550.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer
Accuracy-0.0001" to +0.0001"
AnvilFlat
Anvil MaterialCarbide
Calibration CertificateNo
Dimension TypeInch
FeaturesStandard Letter Of Certification, Vernier Scale On Thimble, Advanced Sleeve Design, Satin Chrome Finish
IncludesFriction Thimble, Lock Nut, Carbide Faces
Includes CaseNo
Lock Nut TypeRing
Long Form Calibration CertificateNo
Max. Measurement1"
Mechanical Display TypeVernier
Operation TypeMechanical
Resolution0.0"
Spc OutputNo
SpindleFlat
Spindle Dia.235"
Spindle MaterialCarbide
Spindle ShapeFlat
ThimbleRatchet
Thimble TypeFriction
Anvil ShapeFlat
Case IncludedNo
Maximum Measurement - Inch1"
Range0" to 1"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)13.46
Ship width (cm)6.1
HS code9017304000
Country of OriginUS

Product Variants

ProductModelSpc OutputResolutionRangeThimbleThimble TypeIncludes CaseAnvil MaterialSpindle MaterialPrice
STARRETT T436.1XFL-1 W/SLC Outside Micrometer With Slc 1 Inch Friction | AC8VEJ 3DZR6 / 68000 T436.1XFL-1 W/SLCNo0.0"-FrictionFrictionYesCarbideCarbide€301.00
STARRETT 714.1AAFLZ Digital Interchangeable Anvil Micrometer, Range 0 Inch To 4 Inch | CH6LFG 60KC41 714.1AAFLZYes-----SteelSteel€1,234.29
STARRETT 714.1AFLZ Digital Interchangeable Anvil Micrometer, Range 2 Inch To 6 Inch | CH6LFH 60KC42 714.1AFLZ-0.0001"----SteelSteel€1,196.97
STARRETT 760.1FL Digital Screw Thread Comparator Micrometer | CH6MQT 60KC56 760.1FL--------€863.05
STARRETT 128BZ Dial-Reading Solid-Rod Inside Micrometer, 6 Inch To 15 Inch Range, +/-0.005 Inch Accuracy | CU4NTA 128BZ-0.001"6" to 15"-PlainYes--€5,950.42
STARRETT 777.1XFLZ Digital Bench Micrometer | CU4NTC 777.1XFLZ--------€1,860.08
STARRETT 78XTZ-160 Mechanical 2-Point Inside Micrometer, 0.12 Inch to 0.16 Inch Range | CU4NTY 78XTZ-160No--RatchetFrictionYesCarbideHardened Steel€2,402.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT T230XRL W/SLC 64401 Outside Micrometer With Slc 1 Inch Ratchet
€550.49 /unit