TB WOODS 28XH200 Timing Sprocket, E Bushing, Pitch Diameter 7.80 Inch, Belt Width 2 Inch | AK6DEG

TB WOODS 28XH200 Timing Belt Sprocket, Cast Iron, 2 inch Belt Width, 7.799 inch Pitch Dia.

Item: AK6DEG Model: 28XH200
Limited Availability
€612.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Belt Width2"
Bore TypeQuick Disconnect Bushing
BushingE
Dimension E11/25"
Dimension L2.63"
Dimension M0.38"
Face Width2 14/25"
Hub Length1.63"
Hub Location0.47"
Inside Dia.6 1/4"
MaterialCast Iron
Max. Rpm3260 RPM
Number Of Teeth28
Outside Dia.7.69"
Pitch7/8"
Pitch Dia.7.799"
Product TypeTiming
Rpm High3260 RPM
Weight16.9 lbs.

Shipping Info:

Ship weight (kg) 7.605
Ship length (cm)19.53
Ship width (cm)19.53

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitchPitch LengthBore TypeFace WidthPrice
TB WOODS 80XL037 Timing Belt, 0.38 Inch Belt Width, 1/5 Inch Pitch, Neoprene | AK4RNP 80XL03740--0.38"1/5"8"--€6.20
TB WOODS 90XL037 Timing Belt, 0.38 Inch Belt Width, 1/5 Inch Pitch, Neoprene | AK4RNR 90XL03745--0.38"1/5"9"--€6.34
TB WOODS 120XL037 Timing Belt, Width 0.38 Inch, Pitch Length 12 Inch, Teeth 60 | AK4RNZ 120XL03760--0.38"1/5"12"--€6.86
TB WOODS 150XL037 Timing Belt, Width 0.38 Inch, Pitch Length 15 Inch, Teeth 75 | AK4RPG 150XL03775--0.38"1/5"15"--€7.39
TB WOODS 200XL037 Timing Belt, Width 0.38 Inch, Pitch Length 20 Inch, Teeth 100 | AK4RPV 200XL037100--0.38"1/5"20"--€8.45
TB WOODS 220XL037 Timing Belt, Width 0.38 Inch, Pitch Length 22 Inch, Teeth 110 | AK4RQA 220XL037110--0.38"1/5"22"--€8.84
TB WOODS 210L050 Timing Belt, Width 0.50 Inch, Pitch Length 21 Inch, Teeth 56 | AK4RQU 210L05056--1/2"3/8"21"--€14.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 28XH200 Timing Belt Sprocket, Cast Iron, 2 inch Belt Width, 7.799 inch Pitch Dia.
€612.16 /unit