Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 78XTZ-160 Mechanical 2-Point Inside Micrometer, 0.12 Inch to 0.16 Inch Range | CU4NTY

STARRETT 78XTZ-160 68126 Mechanical 2-Point Inside Micrometer, 0.12 Inch to 0.16 Inch Range

Item: CU4NTY Model: 78XTZ-160Cross Ref: 30A263 / 68126
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,924.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInside Micrometer
Accuracy-0.00015" to +0.00015"
AnvilCurved
Anvil MaterialCarbide
Contact Point MaterialCarbide
Contact Point ShapeCurved
Includes CaseYes
Max. Measurement4/25"
Maximum Measuring Depth15/32"
Minimum Measurement - Inch3/25"
Movement Of Screw3/64"
Number Of Gauges0
Number Of Measuring Rods0
Number Of Micrometers1
OperationMechanical
Operation TypeMechanical
Rotating SpindleNo
Spc OutputNo
SpindleCurved
Spindle MaterialHardened Steel
ThimbleRatchet
Thimble TypeFriction
Approximate Measuring Depth (in)15/32"
Range (in).120" to .160"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)5.84
Ship length (cm)22.1
Ship width (cm)17.02
Country of OriginUK

Product Variants

ProductModelSpc OutputResolutionRangeThimbleThimble TypeIncludes CaseAnvil MaterialSpindle MaterialPrice
STARRETT T230XRL W/SLC Outside Micrometer With Slc 1 Inch Ratchet | AC8VEH 3DZR5 / 64401 T230XRL W/SLCNo0.0"-RatchetFrictionNoCarbideCarbide€446.97
STARRETT T436.1XFL-1 W/SLC Outside Micrometer With Slc 1 Inch Friction | AC8VEJ 3DZR6 / 68000 T436.1XFL-1 W/SLCNo0.0"-FrictionFrictionYesCarbideCarbide€301.00
STARRETT 714.1AAFLZ Digital Interchangeable Anvil Micrometer, Range 0 Inch To 4 Inch | CH6LFG 60KC41 714.1AAFLZYes-----SteelSteel€1,234.29
STARRETT 714.1AFLZ Digital Interchangeable Anvil Micrometer, Range 2 Inch To 6 Inch | CH6LFH 60KC42 714.1AFLZ-0.0001"----SteelSteel€1,196.97
STARRETT 760.1FL Digital Screw Thread Comparator Micrometer | CH6MQT 60KC56 760.1FL--------€863.05
STARRETT 128BZ Dial-Reading Solid-Rod Inside Micrometer, 6 Inch To 15 Inch Range, +/-0.005 Inch Accuracy | CU4NTA 128BZ-0.001"6" to 15"-PlainYes--€5,950.42
STARRETT 777.1XFLZ Digital Bench Micrometer | CU4NTC 777.1XFLZ--------€1,860.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 78XTZ-160 68126 Mechanical 2-Point Inside Micrometer, 0.12 Inch to 0.16 Inch Range
€2,924.46 /unit