Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT ST216AXRLZ Micrometer Digital Set | CU4NWA

STARRETT ST216AXRLZ 66526 Micrometer Digital Set

Item: CU4NWA Model: ST216AXRLZCross Ref: 30A006 / 66526
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,222.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer
Anvil TypeFlat
Anvil/spindle MaterialCarbide
Case MaterialWood
Frame FinishBlack Wrinkle
Graduations (in)0.0001"
Lock Nut TypeKnurled Ring
Micrometer Sizes1", 2", 3"
Micrometer TypeMechanical Outside
Micrometers Included3
Set Range (in)0" to 3"
Spindle TypeFlat
Thimble TypeRatchet

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)4.32
Ship length (cm)33.02
Ship width (cm)20.83
HS code9017304000
Country of OriginUS

Product Variants

ProductModelResolutionNumber Of MicrometersCase TypeMicrometers IncludedData Output TypeThimbleSpc OutputIp RatingPrice
STARRETT S3732BXFLZ Micrometer Set Electronic | CU4NWU S3732BXFLZ--------€1,525.85
STARRETT ST436DXRLZ Mechanical Outside Micrometer Set, Inch to 12 Inch Range, +/-0.0001 Inch Accuracy | CU4NXE ST436DXRLZ0.0"6Wooden Case10", 11", 12", 7", 8", 9"No Data Output-NoNot Rated€4,319.62
STARRETT ST436EXRLZ Mechanical Outside Micrometer Setch to 12 Inch Range, +/-0.0001 Inch Accuracy | CU4NXF ST436EXRLZ0.0"12Wooden Case1", 10", 11", 12", 2", 3", 4", 5", 6", 7", 8", 9"No Data Output-NoNot Rated€7,450.27
STARRETT ST444.1CXRLZ Mechanical Outside Micrometer Setch to Inch Range, +/-0.0001 Inch Accuracy | CU4NXH ST444.1CXRLZ0.0001"6Metal Case1", 2", 3", 4", 5", 6"No OutputRatchetNoNot Rated€1,550.11
STARRETT ST436.1CXRLZ Mechanical Outside Micrometer Setch to Inch Range, +/-0.0001 Inch Accuracy | CU4NXJ ST436.1CXRLZ0.0001"6Wood Case1", 2", 3", 4", 5", 6"No OutputRatchetNoNot Rated€2,657.80
STARRETT ST436.1CXFLZ Micrometer Set Outside | CU4NXK ST436.1CXFLZ--------€2,426.41
STARRETT S436.1MCXRLZ Micrometer Set Outside | CU4NXL S436.1MCXRLZ--------€2,422.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT ST216AXRLZ 66526 Micrometer Digital Set
€2,222.00 /unit