Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT S3732BXFLZ Micrometer Set Electronic | CU4NWU

STARRETT S3732BXFLZ 12726 Micrometer Set Electronic

Item: CU4NWU Model: S3732BXFLZCross Ref: 30A541 / 12726
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,843.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer

Shipping Info:

Ship weight (kg) 3.105
Ship height (cm)5.72
Ship length (cm)45.72
Ship width (cm)26.99
Country of OriginCN

Product Variants

ProductModelResolutionNumber Of MicrometersCase TypeMicrometers IncludedData Output TypeThimbleSpc OutputIp RatingPrice
STARRETT ST216AXRLZ Micrometer Digital Set | CU4NWA ST216AXRLZ--------€1,839.75
STARRETT ST436DXRLZ Mechanical Outside Micrometer Set, Inch to 12 Inch Range, +/-0.0001 Inch Accuracy | CU4NXE ST436DXRLZ0.0"6Wooden Case10", 11", 12", 7", 8", 9"No Data Output-NoNot Rated€4,319.62
STARRETT ST436EXRLZ Mechanical Outside Micrometer Setch to 12 Inch Range, +/-0.0001 Inch Accuracy | CU4NXF ST436EXRLZ0.0"12Wooden Case1", 10", 11", 12", 2", 3", 4", 5", 6", 7", 8", 9"No Data Output-NoNot Rated€7,450.27
STARRETT ST444.1CXRLZ Mechanical Outside Micrometer Setch to Inch Range, +/-0.0001 Inch Accuracy | CU4NXH ST444.1CXRLZ0.0001"6Metal Case1", 2", 3", 4", 5", 6"No OutputRatchetNoNot Rated€1,550.11
STARRETT ST436.1CXRLZ Mechanical Outside Micrometer Setch to Inch Range, +/-0.0001 Inch Accuracy | CU4NXJ ST436.1CXRLZ0.0001"6Wood Case1", 2", 3", 4", 5", 6"No OutputRatchetNoNot Rated€2,657.80
STARRETT ST436.1CXFLZ Micrometer Set Outside | CU4NXK ST436.1CXFLZ--------€2,426.41
STARRETT S436.1MCXRLZ Micrometer Set Outside | CU4NXL S436.1MCXRLZ--------€2,422.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT S3732BXFLZ 12726 Micrometer Set Electronic
€1,843.35 /unit