Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL PH501 pH Meter | CJ2ZQH

GENERAL TOOLS & INSTRUMENTS LLC PH501 pH Meter

Item: CJ2ZQH Model: PH501Cross Ref: 3VZT1
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItempH Meter
Auto Power OffNo Auto Power Off
Calibration Points1
Data LoggingNo Data Recorded
Display TypeDigital
IncludesBattery, Calibration Screwdriver, Calibration Solution, Carrying Case
Manufacturer Warranty Length1 yr.
Overall Depth34 mm
Overall Height158 mm
Overall Width40 mm
Ph Accuracy+/-0.2 pH
Ph Range0 pH to 14 pH
Ph Range - Max14 pH
Ph Range - Min0 pH
Ph Resolution0.1 pH
Product TypepH Meter
Requires Separate ElectrodeElectrode Not Required
Temp CompensationAutomatic
Test ParameterspH

Shipping Info:

Ship weight (kg) 0.2565

Product Variants

ProductModelMPNPrice
GENERAL DPH7011 Digital pH Meter, 0 To 14, -1000 to 1000mV, Auto Temp Compensation, 32 To 122 Deg. | CJ2ABW DPH7011DPH7011€157.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL TOOLS & INSTRUMENTS LLC PH501 pH Meter