Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY QCL135E613S4478S Lever Lockset, Grade 1, Qcl135 Sierra, Oil Rubbed Bronze, Lock Is Keyless | CU4HWK

STANLEY QCL135E613S4478S Lever Lockset, Grade 1, Qcl135 Sierra, Oil Rubbed Bronze, Lock Is Keyless

Item: CU4HWK Model: QCL135E613S4478SCross Ref: 45DE77
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€296.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Lockset
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeInterchangeable Core
Electrical/mechanicalMechanical
FeaturesCylindrical Locks
FinishOil Rubbed Bronze
For Use WithVarious Door Types
FunctionCommunicating
Handle MaterialZinc
Handle TypeLever
IncludesHardware
Key TypeLock Is Keyless
Keyway TypeNone
Ligature ResistantNo
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Number Of Keys0
Pins0
Required Door Thickness1 3/8" to 2"
Strike Dim.4 7/8" x 1 1/4"
Strike TypeANSI
StyleQCL135 Sierra
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionCommunicating
Bolt TypeLatch Bolt, Spring Latch
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/8"
Failure ModeFail Safe or Fail Secure
Fire Rating3 hrs.
General Lockset FunctionClassroom Security Lever Locksets
Hand OrientationNon Handed
Knob/handle MaterialBronze
Ligature ResistanceNot Ligature Resistant
Location TypeCommercial, Hospitals, Multiple Family Residential
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF111
Lockset Handle TypeLever
Lockset StyleQCL Sierra
Lockset TypeMechanical
Mounting StyleThrough Hole
Number Of Pins6
Performance Duty Rating1
PropertiesVandal Resistant
StandardsANSI A117.1, ANSI/BHMA A156.2, CALIFORNIA STATE REFERENCE CODE (FORMERLY TITLE 19 - FIRE MARSHAL) HURRICANE COMPLIANT - MIAMI DADA N.O.A, UL AND CUL LISTED
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"
Ul Fire RatingUL10B, UL10C

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishBacksetKey TypeStrike Dim.Lockset Performance StrengthPinsNumber Of KeysPrice
STANLEY QCL120M626LC Door Lever Lockset Summit Dummy | AG7FXL 6PXX8 QCL120M626SummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty--€104.19
STANLEY QCL130M626S4478S Door Lever Lockset Summit Passage | AG7FXM 6PXX9 QCL130M626S4478SSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€214.20
STANLEY QCL140M626S4478S Door Lever Lockset Summit Privacy | AG7FXN 6PXY0 QCL140M626S4478SSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€256.13
STANLEY QCL151M626S4478SLC Door Lever Lockset Summit Entry | AG7FXP 6PXY2 QCL151M626S4478SLCSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€266.41
STANLEY QCL161M626S4478SLC Door Lever Lockset Summit Classroom | AG7FXR 6PXY4 QCL161M626S4478SLCSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€314.39
STANLEY QCL171M626S4478SLC Door Lever Lockset Summit Storeroom | AG7FXU 6PXY6 QCL171M626S4478SLCSummitSatin Chrome2 3/4"-4 7/8" x 1 1/4"Heavy Duty6-€277.01
STANLEY QCL220M626 Door Lever Lockset Summit Dummy | AG7FXV 6PXY7 QCL220M626SummitSatin Chrome2 3/4"-No StrikeStandard Duty--€64.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY QCL135E613S4478S Lever Lockset, Grade 1, Qcl135 Sierra, Oil Rubbed Bronze, Lock Is Keyless
€296.13 /unit