Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY QCL120M626LC Door Lever Lockset Summit Dummy | AG7FXL 6PXX8

STANLEY QCL120M626 Door Lever Lockset Summit Dummy

Item: AG7FXL Model: QCL120M626Cross Ref: 6PXX8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€197.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
FinishSatin Chrome
FunctionDummy
Handle MaterialCast Zinc
KeyingUnkeyed
Lockset Performance StrengthHeavy Duty
Required Door Thickness1 3/8" to 2"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeCurved Lip
StyleSummit
Ada CompliantYes
Ansi GradeGrade 1
Ansi Lockset FunctionDummy
Bolt TypeLatch Bolt, Spring Latch
Cylinder Core TypeSmall Format Interchangeable Core Cylinder
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/8"
Failure ModeFail Safe or Fail Secure
FeaturesLost Motion Chassis
Fire Rating3 hrs.
General Lockset FunctionDummy Lever Locksets
Hand OrientationNon Handed
IncludesHeavy Duty Torsion Springs
Inside Locking AccessNot Lockable
Key TypeNot Keyed
Keyway TypeNone
Knob/handle MaterialCast Zinc
Ligature ResistanceNot Ligature Resistant
Location TypeCommercial, Hospitals, Multiple Family Residential
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleQCL Summit
Lockset TypeMechanical
Mounting StyleThrough Hole
Number Of Keys0
Number Of Pins6
Outside Locking AccessNot Lockable
Performance Duty Rating1
PropertiesVandal Resistant
StandardsANSI A117.1, ANSI/BHMA A156.2, CALIFORNIA STATE REFERENCE CODE (FORMERLY TITLE 19 - FIRE MARSHAL) HURRICANE COMPLIANT - MIAMI DADA N.O.A, UL AND CUL LISTED
Ul Fire RatingUL10B, UL10C
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 0.702
Ship height (cm)8.64
Ship length (cm)17.27
Ship width (cm)9.65
HS code8301406030

Product Variants

ProductModelStyleFinishBacksetKey TypeStrike Dim.Lockset Performance StrengthPinsNumber Of KeysPrice
STANLEY QCL130M626S4478S Door Lever Lockset Summit Passage | AG7FXM 6PXX9 QCL130M626S4478SSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€214.20
STANLEY QCL140M626S4478S Door Lever Lockset Summit Privacy | AG7FXN 6PXY0 QCL140M626S4478SSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€256.13
STANLEY QCL151M626S4478SLC Door Lever Lockset Summit Entry | AG7FXP 6PXY2 QCL151M626S4478SLCSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€266.41
STANLEY QCL161M626S4478SLC Door Lever Lockset Summit Classroom | AG7FXR 6PXY4 QCL161M626S4478SLCSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€314.39
STANLEY QCL171M626S4478SLC Door Lever Lockset Summit Storeroom | AG7FXU 6PXY6 QCL171M626S4478SLCSummitSatin Chrome2 3/4"-4 7/8" x 1 1/4"Heavy Duty6-€277.01
STANLEY QCL220M626 Door Lever Lockset Summit Dummy | AG7FXV 6PXY7 QCL220M626SummitSatin Chrome2 3/4"-No StrikeStandard Duty--€64.86
STANLEY QCL230M626S4478S Door Lever Lockset Summit Passage | AG7FXW 6PXY8 QCL230M626S4478SSummitSatin Chrome2 3/4"-4 7/8" x 1 1/4"Standard Duty--€115.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY QCL120M626 Door Lever Lockset Summit Dummy
€197.43 /unit