Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY FBB191NRP 4 5X4 5 32D  STS Butt Hinge, 4 Holes per Leaf, 1 3/4 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CU4HHP

STANLEY FBB191NRP 4 5X4 5 32D STS Butt Hinge, 4 Holes per Leaf, 1 3/4 Inch Door Leaf Width, 180 Deg Range of Motion, Square

Item: CU4HHP Model: FBB191NRP 4 5X4 5 32D STSCross Ref: 487F91
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButt Hinge
Bearing TypeBall
CornersSquare
Door Leaf Width1 3/4"
Frame Leaf Width1 3/4"
HardwareIncluded
Holes Per Leaf4
Ligature ResistantNo
Load Capacity75 lbs.
MaterialStainless Steel
MountingScrew On
Pin Dia.1/4"
Pin MaterialStainless Steel
Pin TypeNon Removable
Range Of Motion180°
Corner TypeSquare
Door Leaf Height4 1/2"
FinishSatin Stainless Steel
Includes HardwareHardware Included
Mounting StyleFull Mortise
Overall Height4 1/2"
Removable PinNo
StandardsANSI A156.1

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMountingFrame Leaf WidthHoles Per LeafLoad CapacityBearing TypeMaterialFinishFrame Leaf ThicknessPrice
STANLEY BB8555X6DBLWTDOORHINGEPSTL Butt Hinge, 0 Holes per Leaf, 5 Inch Door Leaf Height, 2 1/2 Inch Door Leaf Width | CU4HHK BB8555X6DBLWTDOORHINGEPSTLFull Surface2"-200 lbs.BallSteelPrime Coat0.281"€211.46
STANLEY F179 3 5X3 5 26D  STL Butt Hinge, 3 Holes per Leaf, 1 3/8 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CU4HHL F179 3 5X3 5 26D STLScrew On1 3/8"350 lbs.PlainSteelSatin Chrome-€8.46
STANLEY F17935X35FMSWDOORHINGE15STL Butt Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Height, 1 1/2 Inch Door Leaf Width | CU4HHM F17935X35FMSWDOORHINGE15STLFull Mortise2"350 lbs.Plain-Satin0.123"€10.66
STANLEY FBB17935X35DOORHINGE3STL Butt Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Height, 1 1/2 Inch Door Leaf Width | CU4HHN FBB17935X35DOORHINGE3STLFull Mortise1 1/2"3125 lbs.BallSteelBright Brass0.19"€25.23
STANLEY FBB191 4 5X4 5 26D  BR Butt Hinge, 4 Holes per Leaf, 1 3/4 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CU4HHQ FBB191 4 5X4 5 26D BRScrew On1 3/4"475 lbs.BallBrassSatin Chrome-€45.00
STANLEY FBB199NRP 5X4 5 32D  STS Butt Hinge, 4 Holes per Leaf, 1 3/4 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CU4HHR FBB199NRP 5X4 5 32D STSScrew On1 3/4"4100 lbs.BallStainless Steel--€117.56
STANLEY FBB179 4 5X4 5 3  STL Butt Hinge, 4 Holes per Leaf, 1 3/4 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CU4HHT FBB179 4 5X4 5 3 STLScrew On1 3/4"475 lbs.BallSteelBright Brass-€26.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY FBB191NRP 4 5X4 5 32D STS Butt Hinge, 4 Holes per Leaf, 1 3/4 Inch Door Leaf Width, 180 Deg Range of Motion, Square
€95.18 /unit