Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY FBB17935X35DOORHINGE3STL Butt Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Height, 1 1/2 Inch Door Leaf Width | CU4HHN

STANLEY FBB17935X35DOORHINGE3STL Butt Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Height, 1 1/2 Inch Door Leaf Width

Item: CU4HHN Model: FBB17935X35DOORHINGE3STLCross Ref: 53DY52
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButt Hinge
Bearing TypeBall
CornersSquare
Door Leaf Height3 1/2"
Door Leaf Thickness0.123"
Door Leaf Width1 1/2"
FinishBright Brass
Frame Leaf Height3 1/2"
Frame Leaf Thickness0.19"
Frame Leaf Width1 1/2"
HardwareIncluded
Hinge Number#1 Heavy Duty
HolesWith
Holes Per Leaf3
Ligature ResistantNo
Load Capacity125 lbs.
MaterialSteel
MountingFull Mortise
Number Of Wires0
OrientationNon Handed
Overall Knuckle Height0.438"
Pin Dia.0.312"
Pin MaterialStainless Steel
Pin TypeRemovable
Range Of Motion270°
Required Door Thickness1 3/8" to 3"
Corner TypeSquare
FeaturesFor Medium Weight Doors, Permanently Lubricated Non Detachable Ball Bearings, Reversible Flush Tips and Pins, Template Screw Hole Location
Includes HardwareHardware Included
Mounting StyleFull Mortise
Number Of Holes Per Leaf3
Overall Height3 1/2"
Overall Width3 1/2"
Pin Diameter5/16"
Range Of Motion - Maximum270°
Removable PinYes
StandardsANSI, BHMA

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMountingFrame Leaf WidthHoles Per LeafLoad CapacityBearing TypeMaterialFinishFrame Leaf ThicknessPrice
STANLEY BB8555X6DBLWTDOORHINGEPSTL Butt Hinge, 0 Holes per Leaf, 5 Inch Door Leaf Height, 2 1/2 Inch Door Leaf Width | CU4HHK BB8555X6DBLWTDOORHINGEPSTLFull Surface2"-200 lbs.BallSteelPrime Coat0.281"€211.46
STANLEY F179 3 5X3 5 26D  STL Butt Hinge, 3 Holes per Leaf, 1 3/8 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CU4HHL F179 3 5X3 5 26D STLScrew On1 3/8"350 lbs.PlainSteelSatin Chrome-€8.46
STANLEY F17935X35FMSWDOORHINGE15STL Butt Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Height, 1 1/2 Inch Door Leaf Width | CU4HHM F17935X35FMSWDOORHINGE15STLFull Mortise2"350 lbs.Plain-Satin0.123"€10.66
STANLEY FBB191NRP 4 5X4 5 32D  STS Butt Hinge, 4 Holes per Leaf, 1 3/4 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CU4HHP FBB191NRP 4 5X4 5 32D STSScrew On1 3/4"475 lbs.BallStainless Steel--€89.89
STANLEY FBB191 4 5X4 5 26D  BR Butt Hinge, 4 Holes per Leaf, 1 3/4 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CU4HHQ FBB191 4 5X4 5 26D BRScrew On1 3/4"475 lbs.BallBrassSatin Chrome-€45.00
STANLEY FBB199NRP 5X4 5 32D  STS Butt Hinge, 4 Holes per Leaf, 1 3/4 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CU4HHR FBB199NRP 5X4 5 32D STSScrew On1 3/4"4100 lbs.BallStainless Steel--€117.56
STANLEY FBB179 4 5X4 5 3  STL Butt Hinge, 4 Holes per Leaf, 1 3/4 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CU4HHT FBB179 4 5X4 5 3 STLScrew On1 3/4"475 lbs.BallSteelBright Brass-€26.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY FBB17935X35DOORHINGE3STL Butt Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Height, 1 1/2 Inch Door Leaf Width
€25.13 /unit