Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY FBB1914X4DOORHINGE10BBRZ Butt Hinge, 4 Holes per Leaf, 4 Inch Door Leaf Height, 1 3/4 Inch Door Leaf Width | CU4HKK

STANLEY FBB1914X4DOORHINGE10BBRZ Butt Hinge, 4 Holes per Leaf, 4 Inch Door Leaf Height, 1 3/4 Inch Door Leaf Width

Item: CU4HKK Model: FBB1914X4DOORHINGE10BBRZCross Ref: 53DY30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButt Hinge
Bearing TypeBall
CornersSquare
Door Leaf Height4"
Door Leaf Thickness0.13"
Door Leaf Width1 3/4"
FinishOil Rubbed Bronze
Frame Leaf Height4"
Frame Leaf Thickness0.13"
Frame Leaf Width2"
HardwareIncluded
Hinge Number#1 Heavy Duty
HolesWith
Holes Per Leaf4
Ligature ResistantNo
Load Capacity125 lbs.
MaterialBronze
MountingFull Mortise
Number Of Wires0
OrientationNon Handed
Overall Knuckle Height0.438"
Pin Dia.0.312"
Pin MaterialSteel
Pin TypeRemovable
Range Of Motion270°
Required Door Thickness1 3/8" to 3"
Corner TypeSquare
FeaturesFor Medium Weight Doors, Permanently Lubricated Non Detachable Ball Bearings, Reversible Flush Tips and Pins, Template Screw Hole Location
Includes HardwareHardware Included
Mounting StyleFull Mortise
Number Of Holes Per Leaf4
Overall Height4"
Overall Width4"
Pin Diameter5/16"
Range Of Motion - Maximum270°
Removable PinYes
StandardsANSI, BHMA

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMountingFrame Leaf WidthHoles Per LeafLoad CapacityBearing TypeMaterialFinishFrame Leaf ThicknessPrice
STANLEY BB8555X6DBLWTDOORHINGEPSTL Butt Hinge, 0 Holes per Leaf, 5 Inch Door Leaf Height, 2 1/2 Inch Door Leaf Width | CU4HHK BB8555X6DBLWTDOORHINGEPSTLFull Surface2"-200 lbs.BallSteelPrime Coat0.281"€211.46
STANLEY F179 3 5X3 5 26D  STL Butt Hinge, 3 Holes per Leaf, 1 3/8 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CU4HHL F179 3 5X3 5 26D STLScrew On1 3/8"350 lbs.PlainSteelSatin Chrome-€8.46
STANLEY F17935X35FMSWDOORHINGE15STL Butt Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Height, 1 1/2 Inch Door Leaf Width | CU4HHM F17935X35FMSWDOORHINGE15STLFull Mortise2"350 lbs.Plain-Satin0.123"€10.66
STANLEY FBB17935X35DOORHINGE3STL Butt Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Height, 1 1/2 Inch Door Leaf Width | CU4HHN FBB17935X35DOORHINGE3STLFull Mortise1 1/2"3125 lbs.BallSteelBright Brass0.19"€25.23
STANLEY FBB191NRP 4 5X4 5 32D  STS Butt Hinge, 4 Holes per Leaf, 1 3/4 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CU4HHP FBB191NRP 4 5X4 5 32D STSScrew On1 3/4"475 lbs.BallStainless Steel--€89.89
STANLEY FBB191 4 5X4 5 26D  BR Butt Hinge, 4 Holes per Leaf, 1 3/4 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CU4HHQ FBB191 4 5X4 5 26D BRScrew On1 3/4"475 lbs.BallBrassSatin Chrome-€45.00
STANLEY FBB199NRP 5X4 5 32D  STS Butt Hinge, 4 Holes per Leaf, 1 3/4 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CU4HHR FBB199NRP 5X4 5 32D STSScrew On1 3/4"4100 lbs.BallStainless Steel--€117.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY FBB1914X4DOORHINGE10BBRZ Butt Hinge, 4 Holes per Leaf, 4 Inch Door Leaf Height, 1 3/4 Inch Door Leaf Width
€53.66 /unit