Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY CECB168-5445X45DOORHINGEUS26DSTL Electric Hinge, Steel, Full Mortise, Satin Chrome, 150 Lb Load Capacity, With | CU4JFC

STANLEY CECB168-5445X45DOORHINGEUS26DSTL Electric Hinge, Steel, Full Mortise, Satin Chrome, 150 Lb Load Capacity, With

Item: CU4JFC Model: CECB168-5445X45DOORHINGEUS26DSTLCross Ref: 53DY74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€570.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHinge
Bearing TypeConcealed
CornersSquare
Door Leaf Height4 1/2"
Door Leaf Thickness0.18"
Door Leaf Width2"
FinishSatin Chrome
Frame Leaf Height4 1/2"
Frame Leaf Thickness0.18"
Frame Leaf Width2"
HardwareIncluded
HolesWith
Holes Per Leaf4
Ligature ResistantNo
Load Capacity150 lbs.
MaterialSteel
MountingFull Mortise
Number Of Wires4
OrientationNon Handed
Overall Knuckle Height0.438"
Pin Dia.0.312"
Pin MaterialStainless Steel
Pin TypeNon Removable
Range Of Motion270°
Required Door Thickness1 3/8" to 3"
Includes HardwareHardware Included
Input Voltage12/24/48/6V AC/DC
Mounting StyleFull Mortise
Number Of Holes Per Leaf4
Overall Height4 1/2"
Overall Width4 1/2"
Pin Diameter5/16"
Range Of Motion - Maximum270°
StandardsCULUS LISTED

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialFrame Leaf WidthFrame Leaf ThicknessLoad CapacityBearing TypeHardwareRange Of MotionPin TypePrice
STANLEY CEFBB179-58 4-1/2X4-1/2 26D Electrified Hinge, Steel, Full Mortise, Satin Chrome, 150 Lb Load Capacity, With | CU4HLA CEFBB179-58 4-1/2X4-1/2 26DSteel1.781"0.134"150 lbs.BallIncluded180°Non Removable€360.84
STANLEY CEFBB179-54 4-1/2X4-1/2 26D Electrified Hinge, Steel, Full Mortise, Satin Chrome, 150 Lb Load Capacity, With | CU4HLB CEFBB179-54 4-1/2X4-1/2 26DSteel1.781"0.134"150 lbs.BallIncluded180°Non Removable€307.80
STANLEY 839274 Electrified Hinge, Steel, Full Mortise, Satin Stainless Steel, 150 Lb Load Capacity | CU4HLD 839274---------
RFQ
STANLEY 839258 Electrified Hinge, Steel, Full Mortise, Satin Stainless Steel, 75 Lb Load Capacity | CU4HLE 839258---------
RFQ
STANLEY 839217 Electrified Hinge, Steel, Full Mortise, Satin Chrome, 75 Lb Load Capacity | CU4HLQ 839217---------
RFQ
STANLEY 61570 Electrified Hinge, Steel, Full Mortise, Satin Chrome, 150 Lb Load Capacity | CU4HLR 61570Steel1.719"0.18"150 lbs.BallNot Included180°Non Removable€390.72
STANLEY CEFBB199-5445DOORHINGE32DSTS Electric Hinge, Stainless Steel, Full Mortise, Satin Stainless Steel, 125 Lb Load Capacity | CU4JEX CEFBB199-5445DOORHINGE32DSTSStainless Steel2"0.18"125 lbs.BallIncluded270°Non Removable€468.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY CECB168-5445X45DOORHINGEUS26DSTL Electric Hinge, Steel, Full Mortise, Satin Chrome, 150 Lb Load Capacity, With
€570.48 /unit