Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY CEFBB199-5445DOORHINGE32DSTS Electric Hinge, Stainless Steel, Full Mortise, Satin Stainless Steel, 125 Lb Load Capacity | CU4JEX

STANLEY CEFBB199-5445DOORHINGE32DSTS Electric Hinge, Full Mortise, Satin Stainless Steel, 125 Lb Load Capacity

Item: CU4JEX Model: CEFBB199-5445DOORHINGE32DSTSCross Ref: 53DY29
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€684.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHinge
Bearing TypeBall
CornersSquare
Door Leaf Height4 1/2"
Door Leaf Thickness0.18"
Door Leaf Width2"
Frame Leaf Height4 1/2"
Frame Leaf Thickness0.18"
Frame Leaf Width2"
HardwareIncluded
HolesWith
Holes Per Leaf4
Ligature ResistantNo
Load Capacity125 lbs.
MaterialStainless Steel
MountingFull Mortise
Number Of Wires4
OrientationNon Handed
Overall Knuckle Height0.438"
Pin Dia.0.312"
Pin MaterialSteel
Pin TypeNon Removable
Range Of Motion270°
Required Door Thickness1 3/8" to 3"
Includes HardwareHardware Included
Input Voltage12/24/48/6V AC/DC
Mounting StyleFull Mortise
Number Of Holes Per Leaf4
Overall Height4 1/2"
Overall Width4"
Pin Diameter5/16"
Range Of Motion - Maximum270°
StandardsCULUS LISTED

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialFrame Leaf WidthFrame Leaf ThicknessLoad CapacityBearing TypeHardwareRange Of MotionPin TypePrice
STANLEY CEFBB179-58 4-1/2X4-1/2 26D Electrified Hinge, Steel, Full Mortise, Satin Chrome, 150 Lb Load Capacity, With | CU4HLA CEFBB179-58 4-1/2X4-1/2 26DSteel1.781"0.134"150 lbs.BallIncluded180°Non Removable€360.84
STANLEY CEFBB179-54 4-1/2X4-1/2 26D Electrified Hinge, Steel, Full Mortise, Satin Chrome, 150 Lb Load Capacity, With | CU4HLB CEFBB179-54 4-1/2X4-1/2 26DSteel1.781"0.134"150 lbs.BallIncluded180°Non Removable€307.80
STANLEY 839274 Electrified Hinge, Steel, Full Mortise, Satin Stainless Steel, 150 Lb Load Capacity | CU4HLD 839274---------
RFQ
STANLEY 839258 Electrified Hinge, Steel, Full Mortise, Satin Stainless Steel, 75 Lb Load Capacity | CU4HLE 839258---------
RFQ
STANLEY 839217 Electrified Hinge, Steel, Full Mortise, Satin Chrome, 75 Lb Load Capacity | CU4HLQ 839217---------
RFQ
STANLEY 61570 Electrified Hinge, Steel, Full Mortise, Satin Chrome, 150 Lb Load Capacity | CU4HLR 61570Steel1.719"0.18"150 lbs.BallNot Included180°Non Removable€390.72
STANLEY CEFBB191-5445X45DOORHINGE32DSTS Electric Hinge, Stainless Steel, Full Mortise, Satin Stainless Steel, 125 Lb Load Capacity | CU4JEY CEFBB191-5445X45DOORHINGE32DSTSStainless Steel2"0.134"125 lbs.BallIncluded270°Non Removable€440.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY CEFBB199-5445DOORHINGE32DSTS Electric Hinge, Full Mortise, Satin Stainless Steel, 125 Lb Load Capacity
€684.73 /unit