Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER DSSB0250150CP-PK25 Shoulder Screw, #10-24 Thread Size, 3/8 Inch Thread Length, 1 1/2 Inch Length, 25 PK | CQ4MNJ

GRAINGER SBIA0250150USA-025BX Shoulder Screw, 10-24 Thread Size, 1 1/2 In Shoulder Lg., 3/16 In Head Ht., Socket, 25 Pk

Item: CQ4MNJ Model: SBIA0250150USA-025BXCross Ref: 5YPD5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Display Qty25
Drive Size1/8"
Drive TypeSocket
FinishPlain
HardnessRockwell C32-C43
Head Dia.3/8"
Head Height3/16"
Head TextureKnurled
Head TypeStandard
MaterialAlloy Steel
Precision ScrewNo
Shear Strength4515 psi
Shoulder Dia.1/4"
Shoulder Dia. Tolerance-0.004" to 0"
Shoulder Length1 1/2"
Shoulder Length Tolerance0" to 0.005"
System Of MeasurementImperial
Tensile Strength140000 psi
Thread FitClass 3A
Thread Length3/8"
Thread Size#10-24
TypeStandard Shoulder Screw
Head Diameter3/8"
Rockwell HardnessC32 to C43
Shoulder Diameter1/4"
Shoulder Diameter Tolerance0.004" to 0"

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SBIA0250150USA-025BX Shoulder Screw, 10-24 Thread Size, 1 1/2 In Shoulder Lg., 3/16 In Head Ht., Socket, 25 Pk
€78.93 /pack