Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY 7CS7P1606 Interchangeable Core, P, Bright Brass, 7 Pins | CU4JNK

STANLEY 7CS7P1606 Interchangeable Core, P, Bright Brass, 7 Pins

Item: CU4JNK Model: 7CS7P1606Cross Ref: 52VU27
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInterchangeable Core
FinishBright Brass
For Use WithStanley Keys And Locks
Keyway TypeP
MaterialZinc
Number Of Pins7
Cylinder Core TypeInterchangeable Core Cylinder
Key TypeNot Keyed
Lock Assembly TypeCylindrical

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelKeyway TypeFinishNumber Of PinsMaterialPrice
STANLEY 7CS7A1606 Interchangeable Core, A, Bright Brass, 7 Pins | CU4JLM 7CS7A1606ABright Brass7Zinc€30.49
STANLEY 7CS7A1613 Interchangeable Core, A, Oil Rubbed Bronze, 7 Pins | CU4JLN 7CS7A1613-----
RFQ
STANLEY 7CS7A1626 Interchangeable Core, A, Satin Chrome, 7 Pins | CU4JLP 7CS7A1626ASatin Chrome7Zinc€29.28
STANLEY 7CS7B1626 Interchangeable Core, B, Satin Chrome, 7 Pins | CU4JLT 7CS7B1626-----
RFQ
STANLEY 7CS7BA1626 Interchangeable Core, Ba, Satin Chrome, 7 Pins | CU4JLW 7CS7BA1626BASatin Chrome7Zinc€28.93
STANLEY 7CS7C1626 Interchangeable Core, C, Satin Chrome, 7 Pins | CU4JMA 7CS7C1626CSatin Chrome7Zinc€29.92
STANLEY 7CS7D1626 Interchangeable Core, D, Satin Chrome, 7 Pins | CU4JMD 7CS7D1626DSatin Chrome7Zinc€28.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 7CS7P1606 Interchangeable Core, P, Bright Brass, 7 Pins
€67.81 /unit