Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252838997 4 Inch Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020 Inch Wire Dia. | CD2HZD 416M29

NORTON ABRASIVES 66252838997 4 Inch Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020 Inch Wire Dia.

Item: CD2HZD Model: 66252838997Cross Ref: 416M29
Limited Availability
€6.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Wheel Brush
Abrasive MaterialCarbon Steel
Arbor Hole5/8"
Bristle TypeTwist Wire
Brush Dia.4"
Face Width1/4"
Length7/8"
Max. Rpm20000 RPM
Mounting TypeArbor
Shank TypeNo Shank
Wire Dia.0.02"
Arbor Hole TypeThreaded Hole
Bristle Diameter0.02"
Bristle Length7/8"
Bristle MaterialCarbon Steel
Brush Diameter4"
Brush TypeWire Wheel Brush
Compatible Tool TypeAngle Grinder

Shipping Info:

Ship weight (kg) 0.225
Country of OriginCN

Product Variants

ProductModelBristle TypeBrush Dia.Face WidthPrice
NORTON ABRASIVES 66252839130 Wire Wheel Brush, 4 Inch Brush Dia., 0.02 Inch Wire Dia., Carbon Steel | CJ3VFN 66252839130---€6.65
NORTON ABRASIVES 66252839111 Wire Wheel Brush, 4 1/2 Inch Brush Dia., 0.02 Inch Wire Dia., Carbon Steel | CJ3VFP 66252839111---€7.74
NORTON ABRASIVES 66252839036 Wire Wheel Brush, 4 Inch Brush Dia., 0.02 Inch Wire Dia., Carbon Steel | CJ3VFX 66252839036---€6.57
NORTON ABRASIVES 66252839106 Wire Wheel Brush, 4 Inch Brush Dia., 0.02 Inch Wire Dia., Carbon Steel | CJ3VFY 66252839106---€5.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252838997 4 Inch Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020 Inch Wire Dia.
€6.41 /unit