Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STANLEY 12-905 Professional Bench Plane | AE6DTT 5R713

STANLEY 12-905 Professional Bench Plane

Item: AE6DTT Model: 12-905Cross Ref: 5R713
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€143.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Plane
AdjustableYes
CamQuick Release Cam Lock For Blade Removal
Handle MaterialPolymer
KnobContoured High Impact Polymer And Solid Brass Cutter Adjustment Knob
Blade MaterialSteel
Blade ShapeFlat
Blade Width2"
Body MaterialCast Iron
Cutting DirectionForward Stroke
Knob MaterialBrass
Material ApplicationWood
Overall Length14"
Overall Width2 1/2"

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)7.11
Ship length (cm)35.56
Ship width (cm)6.35
HS code8205303000
Country of OriginMX

Product Variants

ProductModelHandle MaterialOverall LengthPrice
STANLEY 12-904 Plane Bench 2 Inch Width | AE3CAP 5C594 12-904Polymer9 3/4"€109.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 12-905 Professional Bench Plane
€143.10 /unit