DURHAM MANUFACTURING 2501M-BLP-30-5295 Mobile Cabinet, 16 Gauge, 30 Bin, Blue | AH6RKC

DURHAM MANUFACTURING 2501M-BLP-30-5295 Mobile Cabinet, 16 Gauge, 30 Bin, Blue

Item: AH6RKC Model: 2501M-BLP-30-5295Cross Ref: 36EZ36
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,457.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Cabinet
Assembled/unassembledAssembled
Bin ColorBlue
Bins Per Cabinet30
Bins Per Door0
Cabinet TypeMobile
ColorGray
Door TypeFlushed
FinishPowder Coat
Gauge16 ga.
Lock TypeKeyed
MaterialSteel
Number Of Bins30
Number Of Door Shelves0
Number Of Drawers0
Number Of Shelves0
Overall Depth24"
Overall Height80"
Overall Width36"
AssembledAssembled
Bin Hxwxd(12) 6" x 11" x 5", (12) 8" x 15" x 7", (6) 16" x 15" x 7"
Cabinet ColorGray
Cabinet Storage ComponentsBins
Duty RatingHeavy Duty
Number Of Cabinet Bins30
Number Of Cabinet Shelves0
Number Of Door Bins0
Panel Thickness16 ga.

Shipping Info:

Ship weight (kg) 154.9935
Ship height (cm)205.74
Ship length (cm)91.44
Ship width (cm)60.96
HS code9403.2
Country of OriginMX

Product Details:

    • Wall Mounted/Stand Alone : Stand Alone
    • Total Number of Shelves : 0
    • Large Cabinet Bin H x W x D : 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"

Product Variants

ProductModelOverall WidthDoor TypeNumber Of ShelvesLock TypeFinishAssembled/unassembledBin ColorBins Per CabinetPrice
DURHAM MANUFACTURING 2501M-BLP-12-2S-1795 Mobile Cabinet, 16 Gauge, 12 Bin, Red | AH6RJY 2501M-BLP-12-2S-179536"Flushed2KeyedPowder CoatAssembledRed12€2,369.83
RFQ
DURHAM MANUFACTURING 2501M-BLP-12-2S-5295 Mobile Cabinet, 16 Gauge, 12 Bin, Blue | AH6RJZ 2501M-BLP-12-2S-529536"Flushed2KeyedPowder CoatAssembledBlue12€2,369.83
RFQ
DURHAM MANUFACTURING 2501M-BLP-12-2S-95 Mobile Cabinet, 16 Gauge, 12 Bin, Yellow | AH6RKA 2501M-BLP-12-2S-9536"Flushed2KeyedPowder CoatAssembledYellow12€2,369.83
RFQ
DURHAM MANUFACTURING 2501M-BLP-30-1795 Mobile Cabinet, 16 Gauge, 30 Bin, Red | AH6RKB 2501M-BLP-30-179536"Flushed-KeyedPowder CoatAssembledRed30€2,468.69
RFQ
DURHAM MANUFACTURING 2501M-BLP-30-95 Mobile Cabinet, 16 Gauge, 30 Bin, Yellow | AH6RKD 2501M-BLP-30-9536"Flushed-KeyedPowder CoatAssembledYellow30€2,468.69
RFQ
DURHAM MANUFACTURING 2502M-BLP-18-2S-1795 Mobile Cabinet, 16 Gauge, 18 Bin, Red | AH6RKE 2502M-BLP-18-2S-179548"Flushed2KeyedPowder CoatAssembledRed18€2,905.21
RFQ
DURHAM MANUFACTURING 2502M-BLP-18-2S-5295 Mobile Cabinet, 16 Gauge, 18 Bin, Blue | AH6RKF 2502M-BLP-18-2S-529548"Flushed2KeyedPowder CoatAssembledBlue18€2,905.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 2501M-BLP-30-5295 Mobile Cabinet, 16 Gauge, 30 Bin, Blue
€2,457.73 /unit