Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D NSYTRR23BL Spring Terminal, Spring, 20 A Current, Pass-Through, Blue | CV3WFT

SQUARE D NSYTRR23BL Spring Terminal, Spring, 20 A Current, Pass-Through, Blue

Item: CV3WFT Model: NSYTRR23BLCross Ref: 796A35
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal
Amps20A
Compatible WithSpecial Enclosures
Connection TypeSpring
Depth36.5 mm
For Maximum Wire Size12 AWG
For Minimum Wire Size28 AWG
Housing ColorBlue
Housing MaterialPolyamide
Length60.5 mm
Max. Operating Temp.266°F
Max. Voltage600V AC
Min. Operating Temp.-40°F
Mounting StyleClip On
Number Of Connections3
Number Of Poles1
Number Of Tiers1
Rohs CompliantYes
Strip Length10 mm
TypePass Through
Width5.2 mm
Current20A
Mounting TypeClip On
Overall Depth36.5 mm
Overall Length60.5 mm
Overall Width5.2 mm
StandardsATEX, CSA, CULUS, DNV, EAC, GL, IECEX, LR, VDE

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.65
Ship length (cm)6.05
Ship width (cm)0.52
Country of OriginDE

Product Variants

ProductModelConnection TypeDepthNumber Of PolesAmpsFor Minimum Wire SizeFor Maximum Wire SizeMax. VoltageHousing ColorPrice
SQUARE D 9080GE6 Terminal Block 255 Amp | AF9FMQ 2DC71 9080GE6Screw Clamp3 8/25"1255A----€42.58
SQUARE D 9080GMB6 Terminal Block Black | AG6PWZ 3KL91 9080GMB6Screw Clamp1 18/25"1-----€3.16
SQUARE D 9080GME6 Terminal Block Gray | AG6PXA 3KL92 9080GME6Screw Clamp1 18/25"1-----€3.10
SQUARE D 9080GR6 Terminal Block 60 Amp | AG7CGY 5B358 9080GR6Screw Clamp1 18/25"160A----€3.51
SQUARE D 9080GM6 Terminal Block 30 Amp | AG7CHC 5B362 9080GM6Screw Clamp1 18/25"1-----€3.17
SQUARE D 9080GD6 Terminal Block 170 Amp | AG7CHP 5B377 9080GD6Screw Clamp2 3/25"1170A----€16.41
SQUARE D 9080GC6 Terminal Block 85 Amp | AG7CHR 5B379 9080GC6Screw Clamp1.99"185A----€8.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D NSYTRR23BL Spring Terminal, Spring, 20 A Current, Pass-Through, Blue
€2.94 /unit