GRAINGER 0R3-36 Stainless Steel Rod 17-4, 3 Inch Outside Dia, 36 Inch Overall Length | CQ6MBT

GRAINGER 0R3-36 Stainless Steel Rod 17-4, 3 Inch Outside Dia, 36 Inch Overall Length

Item: CQ6MBT Model: 0R3-36Cross Ref: 61RA85
In Stock

Get it by Thursday, Jun 12

€620.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
AppearanceShiny
ApplicationAircraft And Gas Turbines, Chemical Process Components, Nuclear Reactors, Oil Field Industry, Paper Mills
Brinell HardnessBrinell 363
Elongation10%
FabricationHot Rolled
GradeGrade 17-4
Heat TreatableYes
Heat TreatmentPrecipitation Hardening, Annealed
Includes Material CertificateYes
Length36"
Length Tolerance-3" to +3"
MaterialStainless Steel
Mechanical FinishMill
Min. Temp.Not Rated
Outside Dia.3"
Outside Dia. Tolerance-0.003" to +0.003"
Rockwell HardnessRockwell 99
ShapeRod
Tensile StrengthNot Rated
Yield Strength118000 psi

Shipping Info:

Ship weight (kg) 33.0975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthTensile StrengthGradeOutside Dia.Heat TreatableFabricationRockwell HardnessBrinell HardnessPrice
GRAINGER 20603_12_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CQ6LHU 20603_12_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€874.58
GRAINGER 20603_24_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 24 Inch Overall Length | CQ6LHV 20603_24_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€874.58
GRAINGER 20603_36_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 36 Inch Overall Length | CQ6LHW 20603_36_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€1,170.51
GRAINGER 20603_48_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 4 Ft Overall Length | CQ6LHX 20603_48_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€1,515.62
GRAINGER 20603_72_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CQ6LHY 20603_72_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€2,173.96
GRAINGER 20601_12_0 Stainless Steel Rod 13-8, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CQ6LHZ 20601_12_0205000 psi220000 psiGrade 18-81 1/4"YesCold FinishedRockwell 111Brinell 421€744.92
GRAINGER 20601_24_0 Stainless Steel Rod 13-8, 1 1/4 Inch Outside Dia, 24 Inch Overall Length | CQ6LJA 20601_24_0205000 psi220000 psiGrade 18-81 1/4"YesCold FinishedRockwell 111Brinell 421€866.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 0R3-36 Stainless Steel Rod 17-4, 3 Inch Outside Dia, 36 Inch Overall Length
€620.14 /unit