BALDOR EM3613T Three Phase Enclosed Motor, 230/460V, 3450 RPM, 60 HZ, 5 HP, TEFC, 184T | AJ6UCA

BALDOR MOTOR EM3613T Three Phase Motor, 230/460V, 3600 RPM, 60 Hz, 5 hp, TEFC, 184T Frame

Item: AJ6UCA Model: EM3613TCross Ref: 39E465
In Stock

Get it by Thursday, Jun 12

€1,264.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Break-down Torque33.7 lbs.-ft.
Cc NumberCC031A
ClassStock
Duty CycleContinuous
Efficiency88.5%
Frame184T
Frame MaterialSteel
Frequency60 Hz
Full Load Amps11.8/5.9A
Full Load Torque7.67 lbs.-ft.
Insulation ClassClass F
Inverter RatedYes
Lead9#16
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm3450 RPM
Nema DesignB
No Load Amps1.68A
No. Of Motor Leads9
No. Of Poles2
No. Of Speeds1
Overall Length16 9/16"
Phase3
Power Factor91
RevisionH
Rpm Range3001-3600 RPM
Service Factor1.15
Shaft Dia.1 1/8"
Shaft Length2 3/4"
Thermal ProtectionNone
Type3630M
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Warranty3 yrs.
Wire Size16 AWG

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)38.42
Ship length (cm)54.93
Ship width (cm)40.96
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - M3613TX
    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 27.5 LB-FT
    • Nameplate No.: NP1259L
    • Pull-Up Torque: 23.5 LB-FT
    • Starting Current: 57.2 Amps

Product Variants

ProductModelMotor TypeVoltageMounting TypeNameplate RpmService FactorHpInsulation ClassFramePrice
BALDOR EM2276T Three Phase Enclosed Motor, 230/460V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6THH EM2276TThree Phase230/460V ACFoot Mounted1180 RPM1.157 1/2 hpClass F254T€3,296.88
BALDOR EM2280T Three Phase Enclosed Motor, 3PH, 5 HP, TEFC, 875 RPM, 254T | AJ6THL EM2280TThree Phase230/460V ACFoot Mounted875 RPM1.155 hpClass F254T€4,699.06
BALDOR EM2332T Three Phase Enclosed Motor, 230/460V, 1200 RPM, 10 HP, 60 Hz, TEFC, 256T | AJ6THM EM2332TThree Phase230/460V ACFoot Mounted1180 RPM1.15-Class F256T€3,762.71
BALDOR EM2333T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6THQ EM2333TThree Phase230/460V ACFoot Mounted1765 RPM--Class F254T€2,648.04
BALDOR EM2334T Three Phase Enclosed Motor, 230/460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256T | AJ6TJA EM2334TThree Phase230/460V ACFoot Mounted---Class F256T€3,210.47
BALDOR EM2334T-12 Three Phase Enclosed Motor, 230/460V, 1800 RPM, 20 HP, 60 Hz, TEFC, 256T | AJ6TJB EM2334T-12Three Phase230/460V ACFoot Mounted1765 RPM--Class F256T€4,064.35
BALDOR EM2394T Three Phase Enclosed Motor, 230/460V, 3600 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6TJK EM2394TThree Phase230/460V ACFoot Mounted3520 RPM--Class F254T€3,259.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM3613T Three Phase Motor, 230/460V, 3600 RPM, 60 Hz, 5 hp, TEFC, 184T Frame
€1,264.71 /unit