Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D 9012GAW24 Pressure Switch 1.5 to 75 psi DPDT Standard | AH9JXN 3FJZ9

SQUARE D 9012GAW24 Pressure Switch 1.5 to 75 psi DPDT Standard

Item: AH9JXN Model: 9012GAW24Cross Ref: 3FJZ9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€671.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Action TypeStandard
Actuation TypeDiaphragm
Contact FormDPDT
Differential3.5 psi to 15 psi
Range1.5 psi to 75 psi
Ac Contact Rating3A @ 240V, 6A @ 120V
Deadband AdjustabilityAdjustable
Differential Pressure - Minimum3.5 psi
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 13
Overall Depth2.63"
Overall Height5.55"
Overall Width3 1/2"
StandardsCE, ROHS, UL 508

Shipping Info:

Ship weight (kg) 1.278
Ship height (cm)12.7
Ship length (cm)25.91
Ship width (cm)16.79
Country of OriginMX

Product Variants

ProductModelContact FormAc Contact RatingRangeAction TypeDifferentialTemp. RangeHp @ 1 Phase - 120vHp @ 1 Phase - 240vPrice
SQUARE D 9012GNG5 Pressure Switch Spdt 75 Psi 1/4-18 Fnpt | AA8TQD 1A352 9012GNG5SPDT10A @ 480V3 psi to 150 psiStandard4.2 psi to 13.2 psi-10°F to +185°F--€369.66
SQUARE D 9012GNG6 Pressure Switch Spdt 1/4-18fnpt | AA8TQE 1A353 9012GNG6SPDT10A @ 480V5 psi to 250 psiStandard7.4 psi to 33.6 psi-10°F to +185°F--€435.63
SQUARE D 9012GAW5G18 Pressure Switch SPDT Diaphragm 3 to 150 psi | AG9GGJ 1V620 9012GAW5G18SPDT-3 psi to 150 psiStandard6 psi to 30 psi---€595.03
SQUARE D 9012GCW1G18 Pressure Switch Piston 20 to 1000 psi DPST | AG9GGK 1V622 9012GCW1G18SPDT-20 psi to 1000 psiStandard59 psi to 200 psi---€1,167.39
SQUARE D 9013FHG12J52M1 Pressure Switch DPST 95/125psi 1/4 FNPS | AG9GGL 1V624 9013FHG12J52M1DPST10A @ 575V40 psi to 150 psiStandard30 psi-22°F to +257°F1 1/2 hp2 hp€54.03
SQUARE D 9013FHG24J27M1X Pressure Switch Standard DPST 80/100 psi | AG9GGM 1V626 9013FHG24J27M1XDPST10A @ 575V20 psi to 100 psiStandard20 psi-22°F to +257°F2 hp3 hp€102.32
SQUARE D 9013FHG2J27M1 Pressure Switch DPST 80/100psi 1/4 FNPS | AG9GGN 1V628 9013FHG2J27M1DPST10A @ 575V20 psi to 100 psiStandard20 psi-22°F to +257°F1 1/2 hp2 hp€51.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9012GAW24 Pressure Switch 1.5 to 75 psi DPDT Standard
€671.64 /unit