QORPAK GLC-01708 Bottle Wide 16 Oz Straight Sided PK12 | AG9QBA 21RM02

QORPAK GLC-01708 Bottle Wide 16 Oz Straight Sided PK12

Item: AG9QBA Model: GLC-01708Cross Ref: 21RM02
In Stock

Get it by Friday, Jun 13

€37.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJar
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body TypeTransparent
ClosureYes
Closure ColorBlack
Closure MaterialPolypropylene
Closure TypeScrew On
MouthWide
ShapeStraight Side Round
TypeSampling
Body Diameter69 mm
Body MaterialGlass
Capacity - Ml480 ml
Capacity - Oz16.2 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialPTFE
GraduatedNo
Jar TypeSampling
Mouth SizeWide
Overall Height169 mm
Pre-cleanedNone
Screw Closure Size63 mm to 400 mm
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 3.861
Ship height (cm)18.29
Ship length (cm)28.96
Ship width (cm)22.1
Country of OriginUS

Product Details:

    • Labware Closure Liner Material : PTFE
    • Sterile/Non-Sterile : Non-Sterile
    • Pre-Cleaned : None
    • Labware Closure Liner Design : Flat
    • Labware Nominal Capacity - English : 16 oz.

Product Variants

ProductModelBody ColorShapeClosure MaterialHeightBasic MaterialBody MaterialGraduation RangeAutoclavablePkg. Qty.Price
QORPAK 239532 Glass Bottle 16 Ounce Clear - Pack Of 12 | AC8AWG 39H532 239532ClearStraight SidedPolypropylene, PTFE146 mmGlassGlassNo Graduations-12€176.80
QORPAK 239533 Glass Bottle 16 Ounce Clear - Pack Of 12 | AC8AWH 39H533 239533ClearStraight SidedPolypropylene, PTFE68 mmGlassGlassNo Graduations-12€186.97
QORPAK 239542 Glass Bottle 32 Ounce Clear - Pack Of 12 | AC8AWT 39H542 239542ClearStraight SidedPolypropylene, PTFE79 mmGlassGlassNo Graduations-12€235.65
QORPAK 239543 Glass Bottle 32 Ounce Clear - Pack Of 12 | AC8AWU 39H543 239543ClearStraight SidedPolypropylene, PTFE137 mmGlassGlassNo Graduations-12€203.91
QORPAK 239551 Glass Bottle 4 Ounce Amber - Pack Of 24 | AC8AXC 39H551 239551AmberStraight SidedPolypropylene, PTFE210 mmGlassGlassNo Graduations-24€196.38
QORPAK 239553 Glass Bottle 4 Ounce Clear - Pack Of 24 | AC8AXE 39H553 239553ClearStraight SidedPolypropylene, PTFE95 mmGlassGlassNo Graduations-24€193.41
QORPAK 239554 Glass Bottle 4 Ounce Clear - Pack Of 24 | AC8AXF 39H554 239554ClearStraight SidedPolypropylene, PTFE210 mmGlassGlassNo Graduations-24€202.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-01708 Bottle Wide 16 Oz Straight Sided PK12
€37.80 /pack