Flat Shipping

Flat Shipping at €24.99 + VAT

3M SF603SGAF SecureFit Anti-Fog Safety Glasses, Amber Lens Color | CE9KAH 406W31

3M 7100141599 SF603SGAF Safety Glasses, Traditional Frame, Half-Frame, Gray, Gray, M Eyewear Size, Unisex

Item: CE9KAH Model: 7100141599Cross Ref: 406W31 / SF603SGAF
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Arm ColorGray
Foam LinedNo
Frame ColorGray
Frame MaterialPlastic
GenderUnisex
IncludesPressure Diffusion Temple
Lens CoatingAnti Fog
Lens ColorAmber
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
Polarized LensNo
Temple ColorGray
Temple StyleSecurefit
X-ray DetectableNo
Arm Tip TypePressure Diffusion Temple Technology
Eyewear SizeM
Frame TypeHalf-Frame
Glasses Frame StyleTraditional with No Side Protection
Includes Polarized Lens CoatingNo
Series600 Series
StandardsANSI Z87.1-2015

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)15.88
Ship length (cm)28.26
Ship width (cm)18.1
Country of OriginTW

Product Variants

ProductModelFoam LinedLens ColorTemple StyleLens CoatingFrame ColorArm ColorMetal DetectableX-ray DetectablePrice
3M SF602SGAF-FM SecureFit Anti-Fog Safety Glasses, Gray Lens Color | CE9KAD 406W32 7100132350NoGraySecurefitAnti FogGrayGrayNoNo€20.90
3M SF607SGAF SecureFit Anti-Fog Safety Glasses, Gray Lens Color | CE9KAE 406W33 7100132351NoGraySecurefitAnti FogGrayGrayNoNo€15.86
3M SF602SGAF Anti Fog Safety Glasses, Gray Lens Color | CF2TGK 54DF77 7100128690NoGrayAdjustableAnti FogGrayGrayNoNo€15.86
3M SF601SGAF Anti Fog Safety Glasses, Clear Lens Color | CF2TGR 54DF76 7100128689NoClearAdjustableAnti FogGrayGrayNoNo€15.86
3M SF601SGAF-FM Anti Fog Safety Glasses, Clear Lens Color | CF2TGT 54DF78 7100133322YesClearAdjustableAnti FogGrayGrayNoNo€20.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100141599 SF603SGAF Safety Glasses, Traditional Frame, Half-Frame, Gray, Gray, M Eyewear Size, Unisex
€16.28 /unit