Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9013FHG2J27M1 Pressure Switch DPST 80/100psi 1/4 FNPS | AG9GGN 1V628

SQUARE D 9013FHG2J27M1 Pressure Switch DPST 80/100psi 1/4 FNPS

Item: AG9GGN Model: 9013FHG2J27M1Cross Ref: 1V628
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Ac Contact Rating10A @ 575V
Action TypeStandard
ApplicationsAir Compressor
Contact FormDPST
Differential20 psi
Hp @ 1 Phase - 120v1 1/2 hp
Hp @ 1 Phase - 240v2 hp
Hp @ 3 Phase - 480v1 hp
Manual Switch ActionAuto/Off
Primary ApplicationAir Compressor
Range20 psi to 100 psi
Temp. Range-22°F to +257°F
Actuator StyleDiaphragm
Differential Pressure - Maximum20 psi
Display Qty1
Factory Off Setting100 psi
Factory On Setting80 psi
Horsepower @ Single Phase - 120v Ac1 1/2 hp
Horsepower @ Single Phase - 240v Ac2 hp
Horsepower @ Three Phase - 240v Ac3 hp
Horsepower @ Three Phase - 480v Ac1 hp
Manufacturer Warranty Length18 Months
Media Temperature - Maximum257°F
Media Temperature - Minimum-33°F
Nema Enclosure Rating1
Number Of Pressure Connection Ports1
Operating Temperature - Maximum257°F
Operating Temperature - Minimum-33°F
Overall Depth3.76"
Overall Height2 4/5"
Overall Width3.1"
Pressure - Maximum100 psi
Pressure - Minimum40 psi
Pressure Connection TypeFNPS
Pressure Switch Action TypeStandard
Product TypeAir Compressor Switch
Series9013FH Series
StandardsCE, CSA FILE LR25490, UL 508, UL E12158
Switch Function ConfigurationAuto/Off
UnloaderNo Unloader Included

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)10.21
Ship length (cm)10.21
Ship width (cm)9.7
Country of OriginMX

Product Details:

    • HP @ 3 Phase - 240V : 3
    • Pressure Switch Unloader : No
    • Special Features: Nitrile (Buna-N) Diaphragm

Product Variants

ProductModelContact FormAc Contact RatingRangeAction TypeDifferentialTemp. RangeHp @ 1 Phase - 120vHp @ 1 Phase - 240vPrice
SQUARE D 9012GNG5 Pressure Switch Spdt 75 Psi 1/4-18 Fnpt | AA8TQD 1A352 9012GNG5SPDT10A @ 480V3 psi to 150 psiStandard4.2 psi to 13.2 psi-10°F to +185°F--€369.66
SQUARE D 9012GNG6 Pressure Switch Spdt 1/4-18fnpt | AA8TQE 1A353 9012GNG6SPDT10A @ 480V5 psi to 250 psiStandard7.4 psi to 33.6 psi-10°F to +185°F--€435.63
SQUARE D 9012GAW5G18 Pressure Switch SPDT Diaphragm 3 to 150 psi | AG9GGJ 1V620 9012GAW5G18SPDT-3 psi to 150 psiStandard6 psi to 30 psi---€595.03
SQUARE D 9012GCW1G18 Pressure Switch Piston 20 to 1000 psi DPST | AG9GGK 1V622 9012GCW1G18SPDT-20 psi to 1000 psiStandard59 psi to 200 psi---€1,167.39
SQUARE D 9013FHG12J52M1 Pressure Switch DPST 95/125psi 1/4 FNPS | AG9GGL 1V624 9013FHG12J52M1DPST10A @ 575V40 psi to 150 psiStandard30 psi-22°F to +257°F1 1/2 hp2 hp€54.03
SQUARE D 9013FHG24J27M1X Pressure Switch Standard DPST 80/100 psi | AG9GGM 1V626 9013FHG24J27M1XDPST10A @ 575V20 psi to 100 psiStandard20 psi-22°F to +257°F2 hp3 hp€102.32
SQUARE D 9013FRG62J23 Pressure Switch DPST 20/40 psi 1/4 FNPS | AG9GGP 1V630 9013FRG62J23DPST10A @ 230V20 psi to 100 psiReverse20 psi to 30 psi-22°F to +257°F1 hp1 hp€74.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9013FHG2J27M1 Pressure Switch DPST 80/100psi 1/4 FNPS
€77.91 /unit