Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9007MS04S0084 Mini Encapsulated Limit Switch Side Actuator | AG7EPB 6HCG7

SQUARE D 9007MS04S0084 Mini Encapsulated Limit Switch Side Actuator

Item: AG7EPB Model: 9007MS04S0084Cross Ref: 6HCG7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€216.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Encapsulated Limit Switch
Actuator LocationSide
Actuator StyleRotary Lever Arm
Amps6A
Body MaterialZinc
Depth1.39"
Height2.49"
MovementCW/CCW
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6, NEMA 6P
Operating Force3 lbs.-in.
Operating Temp. Range-40°F to +220°F
Travel Length70°
Width1 14/25"
Ac Contact Rating6A @ 240V
Body Depth0.62"
Body Height1.75"
Body Width1.58"
Boot Sealed ActuatorNo Boot Included
Contact Form1NO/1NC
Dc Contact Rating6 A @ 28 V
Directional MovementCCW/CW
Electrical Connection4-Pin M12 Connector
Includes ActuatorActuator Not Included
Ip RatingIP67
Manufacturer Warranty Length18 Months
Mounting Hole Diameter1/5"
Mounting Hole Horizontal Center To Center Distance25 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 4, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Number Of Mounting Holes2
Operating Temperature - Maximum220°F
Operating Temperature - Minimum-40°F
Operating Torque - Maximum3 lbs.-in.
Overall Depth0.62"
Overall Height2.49"
Overall Width1 14/25"
Resistance PropertiesShock Resistant, Vibration Resistant
Series9007MS Series
StandardsCCC, CSA, CSA C22.2 NO.14, EN/IEC 60204-1, EN/IEC 60947-5-1, UL 508, UL LISTED
Total Travel70°

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)12.9
Ship length (cm)32.77
Ship width (cm)5.08
HS code8536509055
Country of OriginMX

Product Variants

ProductModelActuator StyleMovementHeightDepthOperating ForceTravel LengthAmpsRoller Dia.Price
SQUARE D 9007MS01S0300 Mini Encapsulated Limit Switch Top Actuator | AF9GMQ 2F996 9007MS01S0300PlungerVertical2.14"0.62"5 lbs.0.19"--€151.41
SQUARE D 9007MS02S0300 Mini Encapsulated Limit Switch Top Actuator | AF9GMR 2F998 9007MS02S0300PlungerHorizontal2.63"0.62"5 lbs.0.19"-1/2"€176.22
SQUARE D 9007MS03S0300 Mini Encapsulated Limit Switch Top Actuator | AF9GRL 2G430 9007MS03S0300PlungerHorizontal2.63"0.62"5 lbs.0.19"-1/2"€176.97
SQUARE D 9007MS04S0300 Mini Encapsulated Limit Switch Side Actuator | AF9GRM 2G432 9007MS04S0300No Lever, Rotary HeadCW/CCW2.49"1.39"3 lbs.-in.70°--€220.20
SQUARE D 9007MS05S0300 Mini Encapsulated Limit Switch Top Actuator | AF9GRN 2G434 9007MS05S0300Wobble StickAny Direction7.18"0.62"----€219.53
SQUARE D 9007MS10S0300 Mini Encapsulated Limit Switch Top Actuator | AF9GRP 2G436 9007MS10S0300PlungerVertical2.42"0.62"5 lbs.0.19"--€147.94
SQUARE D 9007MS01S0100 Mini Encapsulated Limit Switch Top Actuator | AG6PWT 3KL68 9007MS01S0100PlungerVertical2.14"0.62"5 lbs.0.19"--€139.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9007MS04S0084 Mini Encapsulated Limit Switch Side Actuator
€216.18 /unit