Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 24EN76 Timer Relay 10 Second 8 Pin 10a Dpdt 240v | AF8AMX

DAYTON 24EN76 Timer Relay 10 Second 8 Pin 10a Dpdt 240v

Item: AF8AMX Model: 24EN76
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Relay
Adjustment MethodPotentiometer
Amps Rating10A
Base ShapeOctal
Base TypeOctal
Base Type - Plug In RelayOctal
Body Depth1.7"
Body Height2.9"
Body Width2 2/5"
Coil Rating2 VA
Coil Volts240V AC
Contact Amp Rating10A
Contact FormDPDT
Contact MaterialSilver Nickel
Delay Function TypeInterval
Electrical ConnectionSocket
Electrical Connection TypePin
Environmental ProtectionEnclosed
Flat Pin WidthNot Applicable
Frequency50/60 Hz
FunctionInterval On
Max. Time Setting10 sec.
Max. Time Setting - Timer10 sec.
Min. Time Setting0.1 sec.
Min. Time Setting - Timer0.1 sec.
Minimum Time Setting0.1 sec.
MountingPlug In
Mounting - RelayPlug In
No. Of Pins8
No. Of Pins - Relay8
Number Of Delay Functions1
Number Of Pins8
Operating Functions4
Overall Depth3.1"
Overall Height3.1"
Pins8
Power Consumption2 VA
Relay Mounting StyleSocket
Resistive Contact Amp Rating10A
SealingEnclosed
Socket CodeA
Status IndicatorNo
Timing Relay FunctionalityInterval Delay
Compatible With Grainger Part Number1EGP3, 1EGP5, 5X852
Delay FunctionInterval On
Input Voltage240V AC
StandardsCE CERTIFIED, CSA CERTIFIED, UL LISTED, UL SOCKET

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.78
Ship length (cm)10.8
Ship width (cm)6.35
HS code8536490075
Country of OriginUS

Product Variants

ProductModelNumber Of PinsSocket CodeContact FormMin. Time SettingAmps RatingEnvironmental ProtectionMax. Time SettingPinsPrice
DAYTON 1EJN3 Timer Relay 100 Hr. 14 Pin 3a 4pdt 240v | AA9PLR 1EJN314G4PDT0.1 sec.3ASealed-14€58.32
DAYTON 24EN94 Timer Relay 60 Sec. 11 Pin 10a Dpdt 240v | AB7WTT 24EN9411BDPDT0.6 sec.10AEnclosed60 sec.11€104.53
DAYTON 5DPZ6 Timer Relay 999 Hr. 8 Pin 10a Dpdt 240v | AE3JTF 5DPZ68ADPDT0.05 sec.10AEnclosed-8€108.90
DAYTON 24EN77 Timer Relay 60 Second 8 Pin 10a Dpdt 240v | AF8AMY 24EN778ADPDT0.6 sec.10AEnclosed60 sec.8€48.45
DAYTON 24EN78 Timer Relay 180 Second 8 Pin 10a Dpdt 240v | AF8AMZ 24EN788ADPDT1.8 sec.10AEnclosed180 sec.8€39.48
DAYTON 24EN79 Timer Relay 5 Min 8 Pin 10a Dpdt 240v | AF8ANA 24EN798ADPDT3 sec.10AEnclosed5 min.8€40.08
DAYTON 24EN93 Timer Relay 10 Second 11 Pin 10a Dpdt 240v | AF8AQB 24EN9311BDPDT0.1 sec.10AEnclosed10 sec.11€107.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 24EN76 Timer Relay 10 Second 8 Pin 10a Dpdt 240v
€61.02 /unit